Shop All Socket Head Cap Screws
Bsc Preferred
Black-Oxide Alloy Steel Socket Head Screw 1/4-28 Thread Size 1 Long, 50PK
Mfr # 91251A442
Zoro # G811401550
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 91251A442
- Zoro # G811401550
- Country of Origin China
- Category Socket Head Cap Screws
Description
With a tensile strength of 170000 psi these alloy steel screws are stronger than Grade 8 steel screws. Length is measured from under the head.Black-oxide steel screws are mildly corrosion resistant in dry environments. Fine and extra-fine threads are closely spaced to prevent loosening from vibration; the finer the thread the better the resistance. They are not compatible with coarse threads.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener Shapes, Acrylic Adhesive, 4 in, 1 in Wd, Black, 50 PK (G1X4K72)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07040.025.0125)
- ZORO SELECT Heavy Hex Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 19/64 in Ht, 50 PK (U51081.031.0001)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2" L, PK25 (U39350.025.0200)
- BSC PREFERRED High-Strength A286 Stainless Steel Socket Head Screw 5/16-18 Thread Size 1/2 Long (92423A144)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 1/2-13 Thread Size 1 Long, 10PK (91251A712)
- BSC PREFERRED Vented Socket Head Screw M2 x 0.4 mm Thread 5 mm Long, 5PK (93235A303)
- BSC PREFERRED Alloy Steel Low-Profile Socket Head Screw Hex Drive M16 x 2 mm Thread 50 mm Long (93070A273)
- BSC PREFERRED Brass Socket Head Screw 4-40 Thread Size 3/8 Long, 10PK (93465A108)
- BSC PREFERRED Ultra-Low-Profile Socket Head Screw Alloy Steel M6 x 1.00 mm Thread 25 mm Long (90358A021)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 22 mm Length, 100 PK (M07160.080.0022)
- Bsc Preferred Socket Head Cap Screws