Shop All Socket Head Cap Screws
Bsc Preferred
Black-Oxide Alloy Steel Socket Head Screw 1/2-13 Thread Size 7/8 Long, 10PK
Mfr # 91251A711
Zoro # G211399211
product price: $25.29
/pk 10, $2.53/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Length 1"
- Color Black-Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91251A711
- Zoro # G211399211
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Screw Length | 1" |
Details
Color | Black-Oxide |
Description
With a tensile strength of 170000 psi these alloy steel screws are stronger than Grade 8 steel screws. Length is measured from under the head.Black-oxide steel screws are mildly corrosion resistant in dry environments.Coarse threads are the industry standard; choose these screws if you dont know the pitch or threads per inch.Screws that meet ASTM A574 ASTM A574M and ISO 898-1 comply with specifications and testing requirements for material quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 1/2 In Dia, Overall Length: 2" (Z1226)
- ZORO SELECT Thin Hex Nut, M10-1.50, A2 Stainless Steel, Not Graded, Plain, 5 mm Ht, 100 PK (M51090.100.0001)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Plain 18-8 Stainless Steel, 13/16 in Head Ht, 3/4 in Lg (TSIX0370075P-001P)
- DELTANA Wood Screw, #12, 1-1/4 in, Nickel Steel (SCWS12125U15)
- BSC PREFERRED Polypropylene Plastic Socket Head Screw M8 x 1.25 mm Thread 25 mm Long Off-White, 10PK (99477A148)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M6 x 1 mm Thread 16 mm Long, 100PK (91290A321)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M5 x 0.8 mm Thread 50 mm Long Fully Threaded, 5PK (91290A198)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 1/2-13 Thread Size 1 Long, 10PK (91251A712)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M4 x 0.7mm Thread 50mm Long Partially Threaded, 50PK (91290A186)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M8 x 1.25 mm Thread 10 mm Long, 50PK (91290A414)
- BSC PREFERRED Titanium Socket Head Screw 1/4-20 Thread Size 3/4 Long (95435A755)
- Bsc Preferred Socket Head Cap Screws