Shop All Socket Head Cap Screws
Bsc Preferred
Black-Oxide Alloy Steel Socket Head Screw 1/2-13 Thread Size 3 Long, 5PK
Mfr # 91251A724
Zoro # G411398915
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 91251A724
- Zoro # G411398915
- Country of Origin China
- Category Socket Head Cap Screws
Description
With a tensile strength of 170000 psi these alloy steel screws are stronger than Grade 8 steel screws. Length is measured from under the head.Black-oxide steel screws are mildly corrosion resistant in dry environments.Coarse threads are the industry standard; choose these screws if you dont know the pitch or threads per inch.Screws that meet ASTM A574 ASTM A574M and ISO 898-1 comply with specifications and testing requirements for material quality.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #10 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-224)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1 in L, Stainless Steel Body, 100 PK (U34142.025.0812)
- ZORO SELECT High Crown Cap Nut, 1/4"-28, Steel, Plain, 19/32 in H, 10 PK (CPB107)
- FOREVERBOLT Carriage Bolt, Square Neck, 4-1/2" L, PK10 (FBCB3845P10)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M6 x 1 mm Thread 25 mm Long, 50PK (91290A330)
- BSC PREFERRED Glass-Filled Nylon Socket Head Screws 2-56 Thread Size 1/2 Long Black, 25PK (91221A174)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 1 1/8-12 Thread Size 5 Long (90044A276)
- BSC PREFERRED Titanium Socket Head Screw 1/4-20 Thread Size 3/4 Long (95435A755)
- BSC PREFERRED Blue-Dyed Zinc-Plated Alloy Steel Socket Head Screw M6 x 1 mm Thread 65 mm Long, 25PK (91502A177)
- BSC PREFERRED High-Strength A286 Stainless Steel Socket Head Screw 5/16-18 Thread Size 1/2 Long (92423A144)
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/16 in Length, 100 PK (556744-100)
- Bsc Preferred Socket Head Cap Screws