Shop All Socket Head Cap Screws
Bsc Preferred
Black-Oxide Alloy Steel Socket Head Screw 1/2-13 Thread Size 1 Long, 10PK
Mfr # 91251A712
Zoro # G911399313
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 91251A712
- Zoro # G911399313
- Country of Origin China
- Category Socket Head Cap Screws
Description
With a tensile strength of 170000 psi these alloy steel screws are stronger than Grade 8 steel screws. Length is measured from under the head.Black-oxide steel screws are mildly corrosion resistant in dry environments.Coarse threads are the industry standard; choose these screws if you dont know the pitch or threads per inch.Screws that meet ASTM A574 ASTM A574M and ISO 898-1 comply with specifications and testing requirements for material quality.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 50 PK (U38205.043.0001)
- VESTIL Wedge Anchor, 3/4" Dia., 4-1/4" L, Steel Zinc Plated, 4 PK (AS-344-4PK)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (U01000.062.0250)
- AVK Rivet Nut, M10-1.50 Thread Size, 170.4 mm Flange Dia., 20.45 mm L, Steel, 10 PK (ALS4T-1015-7.9)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 3/8-16 Thread Size 1-3/4 Long Fully Threaded, 10PK (90044A145)
- BSC PREFERRED Left-Hand Threaded Alloy Steel Socket Head Screw 1/4-20 Thread Size 1-1/2 Long (91670A546)
- BSC PREFERRED Super-Corrosion-Resistant 316 Stainless Steel Socket Head Screw 3/8-16 Thread Size 5/8 Long (92185A621)
- BSC PREFERRED PEEK Plastic Socket Head Screw M6 x 1 mm Thread 12 mm Long Beige (98885A235)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M8 x 1.25 mm Thread 20 mm Long, 50PK (91290A426)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M24 x 3 mm Thread 300 mm Long (91290A098)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length (A2470200048)
- Bsc Preferred Socket Head Cap Screws