Shop All Socket Head Cap Screws
Bsc Preferred
Black-Oxide Alloy Steel Socket Head Screw 10-32 Thread Size 1/2 Long, 100PK
Mfr # 91251A342
Zoro # G111399045
product price: $30.79
/pk 100, $0.31/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Length 1"
- Material Black-Oxide Alloy Steel
- Color Black-Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91251A342
- Zoro # G111399045
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Screw Length | 1" |
Details
Material | Black-Oxide Alloy Steel |
Color | Black-Oxide |
Description
With a tensile strength of 170000 psi these alloy steel screws are stronger than Grade 8 steel screws. Length is measured from under the head.Black-oxide steel screws are mildly corrosion resistant in dry environments. Fine and extra-fine threads are closely spaced to prevent loosening from vibration; the finer the thread the better the resistance. They are not compatible with coarse threads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Cap, #8 Dia, Red, Plastic Red, 30 PK (65961)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 2 in Thrd L Steel Zinc, 1/4" Hex W, 150 PK (143208HM)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (U04110.050.0550)
- J.W. WINCO Spherical Washer, Fits Bolt Size M8 18-8 Stainless Steel, Plain Finish (6319-8.4-C-NI)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 1-8 Thread Size 4-1/2 Long (91251A922)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 3/8-16 Thread Size 3-1/4 Long Partially Threaded, 10PK (91251A637)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M4 x 0.7mm Thread 50mm Long Partially Threaded, 50PK (91290A186)
- BSC PREFERRED Vented Socket Head Screw M3 x 0.5 mm Thread 8 mm Long, 5PK (93235A312)
- BSC PREFERRED High-Strength A286 Stainless Steel Socket Head Screw 5/16-18 Thread Size 1/2 Long (92423A144)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M8 x 1.25 mm Thread 18 mm Long, 25PK (91290A422)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 10 PK (67805)
- Bsc Preferred Socket Head Cap Screws