Shop All Socket Head Cap Screws
Bsc Preferred
Black-Oxide Alloy Steel Socket Head Screw 10-32 Thread Size 1 Long, 50PK
Mfr # 91251A347
Zoro # G711398981
product price: $27.15
/pk 50, $0.54/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Length 1"
- Material Black-Oxide Alloy Steel
- Color Black-Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91251A347
- Zoro # G711398981
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Screw Length | 1" |
Details
Material | Black-Oxide Alloy Steel |
Color | Black-Oxide |
Description
With a tensile strength of 170000 psi these alloy steel screws are stronger than Grade 8 steel screws. Length is measured from under the head.Black-oxide steel screws are mildly corrosion resistant in dry environments. Fine and extra-fine threads are closely spaced to prevent loosening from vibration; the finer the thread the better the resistance. They are not compatible with coarse threads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 3/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.013.0075)
- ZORO SELECT Round U-Bolt, 1/2"-13, 8 3/4 in Wd, 10 3/8 in Ht, Plain Stainless Steel (U17567.050.0800)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK (M38400.060.0014)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Black Chrome Finish, 4 PK (34437)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 5/16-18 Thread Size 1 Long, 50PK (91251A583)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 1/4-20 Thread Size 1 Long, 50PK (91251A542)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M6 x 1 mm Thread 14 mm Long, 100PK (91290A319)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 1/2-13 Thread Size 3-3/4 Long, 5PK (91251A120)
- BSC PREFERRED 18-8 Stainless Steel Socket Head Screw 0-80 Thread Size 1/8 Long, 100PK (92196A052)
- BSC PREFERRED Blue-Dyed Zinc-Plated Alloy Steel Socket Head Screw M12 x 1.75 mm Thread 55 mm Long, 10PK (91502A249)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 4-1/4 in Length, 25 PK (U07000.025.0425)
- Bsc Preferred Socket Head Cap Screws