Shop All Screw & Bolt Assortments
Bsc Preferred
Black-Oxide Alloy Steel Set Screw Assortment Inch Sizes 200 Pieces
Mfr # 98606A010
Zoro # G111450357
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 98606A010
- Zoro # G111450357
- Country of Origin China
- Category Screw & Bolt Assortments
Description
Set screws exert pressure at the tip to hold objects in place. All have a cup point with a thin edge that digs into the contact surface for a secure hold. Length listed is the overall length.Black-oxide alloy steel screws resist corrosion in dry environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 3/4"-10 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (7A-B7MACH)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (SC22080250-14-100P1)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 7/32 in L, Aluminum Body, 500 PK (U34121.012.0041)
- ZORO SELECT Arch Barrel, #10-32, 1 3/16 in Brl Lg, 5/16 in Brl Dia, Brass Bronze (Z5010)
- BSC PREFERRED Fastener Maintenance Assortment with 1550 Pieces 18-8 Stainless Steel (90970A350)
- ZORO SELECT Nut and Screw Assortment, Brass, Plain Finish (JBDL24EJA50A)
- ZORO SELECT Hex Head Cap Screw Assortment, Stainless Steel, Black Oxide Finish (JBDL24AGU)
- KERR LAKESIDE Cap Screw Assortment, Alloy Steel, Black Oxide Finish (BHCS631)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 5 Coarse Thread Bolt and Nut Fastener Assortment (T1275HO5)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (GR5 72 FA)
- ZORO SELECT Tapping Screw Assortment, Stainless Steel, Plain Finish (JBDL16SDSS)
- Bsc Preferred Screw & Bolt Assortments