Shop All Set Screws
Bsc Preferred
Black-Oxide Alloy Steel Brass-Tip Set Screw 5/16-18 Thread 5/8 Long, 10PK
Mfr # 91381A580
Zoro # G811425297
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.3"
- Material Black-Oxide Alloy Steel
- Finish Black-Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 91381A580
- Zoro # G811425297
- Country of Origin China
- Category Set Screws
Dimensions
Overall Length | 0.3" |
Details
Material | Black-Oxide Alloy Steel |
Finish | Black-Oxide |
Description
With a tip that is harder than nylon and silver these set screws provide a secure hold on hard surfaces. The body has a black-oxide finish to resist corrosion in dry environments. Length listed does not include the tip.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAZELOCK 1/4" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Black 500pc/box (GLZ10-S)
- ZORO SELECT Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 20 mm L, 50 PK (M04132.100.0020)
- ZORO SELECT Heavy Hex Nut, 1/4"-20, Steel, Grade 2H, Black Oxide, 1/4 in Ht, 300 PK (U22280.025.0001)
- ZORO SELECT M3-0.50 x 20 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.030.0020)
- BSC PREFERRED Alloy Steel Cup-Point Set Screw M20 x 2.5 mm Thread 80 mm Long (91390A638)
- BSC PREFERRED Brass Cup-Point Set Screws 10-32 Thread 3/8 Long, 25PK (92991A827)
- BSC PREFERRED Stainless Steel Flat-Tip Set Screw 18-8 M8 x 1.25 mm Thread 55 mm Long, 5PK (92605A919)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-24 x 1", Stainless Steel, 18-8, Hex Socket Drive , 3000PK (592728-3000)
- Bsc Preferred Set Screws