Shop All Set Screws
Bsc Preferred
Black-Oxide Alloy Steel Brass-Tip Set Screw 5/16-18 Thread 1 Long, 10PK
Mfr # 91381A583
Zoro # G111425461
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.5"
- Material Black-Oxide Alloy Steel
- Finish Black-Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 91381A583
- Zoro # G111425461
- Country of Origin China
- Category Set Screws
Dimensions
Overall Length | 0.5" |
Details
Material | Black-Oxide Alloy Steel |
Finish | Black-Oxide |
Description
With a tip that is harder than nylon and silver these set screws provide a secure hold on hard surfaces. The body has a black-oxide finish to resist corrosion in dry environments. Length listed does not include the tip.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Nut, 3/8"-16, Nylon, 6/6, Plain, 21/64 in Ht, 10 PK (0437516HN)
- ZORO SELECT 1/4"-20 x 2 in Slotted Fillister Machine Screw, Plain Nylon, 50 PK (012520F200)
- AZTEC LIFTING HARDWARE Eye Bolt 7/8", 2-7/16 in Shank, 1-3/4 in ID, Carbon Steel, Self Colored (USP078)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 3/32 in L, Stainless Steel Body, 100 PK (TFC0403-100)
- BSC PREFERRED Slotted Alloy Steel Flat-Tip Set Screws M3 x 0.5 mm Thread 4 mm Long, 100PK (92098A124)
- BSC PREFERRED 18-8 Stainless Steel Square-Head Cup-Point Set Screw 5/16-18 Thread 1/2 Long, 10PK (92308A575)
- BSC PREFERRED Alloy Steel Cup-Point Set Screw Black Oxide 3/4-10 Thread 3 Long (91375A847)
- J.W. WINCO J.W. Winco 605-M8-12-A Set Screw w/ Full Ball - M8 x 1.25 Thread - 12mm Thread Length (605-M8-12-A)
- Bsc Preferred Set Screws