Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Black-Oxide 18-8 Stainless Steel Threaded Rod 1/2-13 Thread Size 1 Foot Long
Mfr # 95853A122
Zoro # G111416889
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Black-Oxide 18-8 Stainless Steel
- Threaded Rod Color Black-Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 95853A122
- Zoro # G111416889
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | Black-Oxide 18-8 Stainless Steel |
Threaded Rod Color | Black-Oxide |
Description
18-8 stainless steel threaded rods have good chemical resistance and may be mildly magnetic.Black-oxide stainless steel threaded rods have a dark surface color.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock Assortment, Steel (WWGDISKSZCOV007)
- ZORO SELECT High Crown Cap Nut, 3/4"-16, Steel, Plain, 1-29/64 in H (CPB121)
- ZORO SELECT Wing Nut, #8-32, Steel, Zinc Plated, 0.4 in Ht, 0.78 in Max Wing Span, 100 PK (U16260.016.0001)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 25 PK (U04000.050.0225)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod M8 x 1.25 mm Thread Size 35 mm Long (93675A504)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod 1/4-20 Thread Size 8 Long, 5PK (95412A568)
- BSC PREFERRED Zinc-Plated Carbon Steel Acme Leadscrew Right Hand 3/4-6 Thread Size 6 Feet Long (98941A270)
- BSC PREFERRED Class 8.8 Medium-Strength Steel Threaded Rod M20 x 2.5 mm Thread Size 100 mm Long (99055A357)
- BSC PREFERRED Super-Corrosion-Resistant Threaded Rod Grade B8m 316 Stainless Steel 1/4-20 Thread Size 1/2 Long (96545A411)
- BSC PREFERRED Aluminum Threaded Rod 1/4-20 Thread Size 8 Long, 5PK (93225A886)
- ZORO SELECT Fully Threaded Rod, 1"-12, 2 ft, Steel, Grade B7, Black Oxide Finish (U22170.100.2400)
- Bsc Preferred Fully-Threaded Rods & Studs