Shop All Tooth Lock Washers
Bsc Preferred
Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK
Mfr # 95584A317
Zoro # G211421790
product price: $15.99
/pk 100, $0.16/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 18-8 Stainless Steel
- Finish silver color
- Outside Diameter 0.510"
- Inside Diameter 0.256"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 95584A317
- Zoro # G211421790
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
Outside Diameter | 0.510" |
Inside Diameter | 0.256" |
Details
Material | Black Oxide 18-8 Stainless Steel |
Finish | silver color |
Description
Teeth on the outside edge of the washer bite into the screw head and joint for a tight grip. Use with fasteners that have heads large enough to make contact with the teeth such as pan button and binding head screws.18-8 stainless steel washers have good chemical resistance and may be mildly magnetic.Washers that meet ASME B18.21.1 adhere to strict dimensional standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Brush, 5/8 in Dia., 4 PK (11M976)
- ZORO SELECT Hex Nut, M33-3.50, Steel, Class 8, Zinc Plated, 26 mm Ht, 2 PK (M01300.330.0001)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.295 in Flange Dia., 0.423 in L, Steel, 50 PK (U69155.013.0080)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04360.075.0500)
- BSC PREFERRED Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK (95584A319)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #12 Spring Steel, Yellow Zinc Finish, 10000 PK (12WEY)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 50 PK (U37320.037.0001)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, 1000 PK (886904)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M8 Stainless Steel, Plain Finish, 50 PK (M51460.080.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37480.025.0001)
- MIDWEST FASTENER Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (08229)
- Bsc Preferred Tooth Lock Washers