Shop All Tooth Lock Washers
Bsc Preferred
Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK
Mfr # 95584A316
Zoro # G011421488
product price: $10.69
/pk 100, $0.11/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 18-8 Stainless Steel
- Finish silver color
- Outside Diameter 0.410"
- Inside Diameter 0.195"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 95584A316
- Zoro # G011421488
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
Outside Diameter | 0.410" |
Inside Diameter | 0.195" |
Details
Material | Black Oxide 18-8 Stainless Steel |
Finish | silver color |
Description
Teeth on the outside edge of the washer bite into the screw head and joint for a tight grip. Use with fasteners that have heads large enough to make contact with the teeth such as pan button and binding head screws.18-8 stainless steel washers have good chemical resistance and may be mildly magnetic.Washers that meet ASME B18.21.1 adhere to strict dimensional standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0050)
- ZORO SELECT #4-40 x 3/8 in Slotted Round Machine Screw, Plain Nylon, 50 PK (010440R037)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U01010.050.0400)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Chrome Plated Steel Oval Head Phillips Drive, 100 PK (5762PK)
- BSC PREFERRED Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK (95584A319)
- PRIME-LINE Internal Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 25 PK (9082671)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (U37420.016.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 18-8 Stainless Steel, Plain Finish, 100 PK (LW3E006OP-PK100)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (03962)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 10 PK (U51460.050.0001)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (03967)
- Bsc Preferred Tooth Lock Washers