Shop All Hex Head Cap Screws
Bsc Preferred
Black-Oxide 18-8 Stainless Steel, 1" L, 50 PK
Mfr # 93791A518
Zoro # G511406206
product price: $18.55
/pk 50, $0.37/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material 18-8 Stainless Steel
- Finish Black-Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 93791A518
- Zoro # G511406206
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Material | 18-8 Stainless Steel |
Finish | Black-Oxide |
Description
These 18-8 stainless steel screws have good chemical resistance and may be mildly magnetic. Theyre angled under the head to sit flush within countersunk holes. Length is measured from the top of the head.Passivated stainless steel screws have added protection against oxidation and corrosion.Black-oxide stainless steel screws have a matte-black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screw-Bolt+ Concrete Screw, 2-1/2" L, Steel Zinc Plated, 50 PK (PFM1411360)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (22290)
- ZORO SELECT Clevis Pin, Hdlss, 3/8 x2 11/32L, w/2 Rings (WWG-HLPGRR-038)
- MIDWEST FASTENER 7/16"-14 x 3" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74153)
- BSC PREFERRED Black-Oxide Black-Oxide Alloy Steel, 1" L, 5 PK (91253A638)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L (92198A849)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L (92210A458)
- BSC PREFERRED yellow zinc Steel, 1" L (91257A921)
- BSC PREFERRED yellow zinc Zinc Yellow-Chromate Plated Steel, 1" L, 10 PK (93474A229)
- BSC PREFERRED yellow zinc Steel, 1" L (92620A732)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (10056BHT8)
- Bsc Preferred Hex Head Cap Screws