Shop All Hex Head Cap Screws
Bsc Preferred
black Nylon Plastic, 1" L, 100 PK
Mfr # 99091A833
Zoro # G811406227
product price: $25.19
/pk 100, $0.25/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material Nylon Plastic
- Finish black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 99091A833
- Zoro # G811406227
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Material | Nylon Plastic |
Finish | black |
Description
Plastic screws are chemical and oil resistant nonconductive and lightweight. Not recommended for high-strength fastening. Length is measured from under the head.Nylon screws may expand when exposed to moisture.Match the thread spacing of mating components. Fine threads are closely spaced to prevent loosening from vibration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32535)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 4 in Shank, 1-3/8 in ID, Steel, Zinc Plated (K2007-4-ZN)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 4 in Shank, 7/8 in ID, Steel, Plain (K2022-4)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07350)
- BSC PREFERRED External Hex Head Drilling Screws for Metal Zinc-Plated Steel 1/4 Size 3/4 Long, 100PK (90064A610)
- BSC PREFERRED silver color 316 Stainless Steel, 1" L, 25 PK (93190A540)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L (92198A849)
- BSC PREFERRED Flanged Hex Head Screws for Sheet Metal Zinc-Plated Steel Number 14 Size 3/4 Long, 100PK (90054A313)
- BSC PREFERRED yellow zinc Steel, 1" L, 100 PK (91309A539)
- BSC PREFERRED Steel, 1" L, 50 PK (92865A215)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L (U04104.112.0700)
- Bsc Preferred Hex Head Cap Screws