Shop All Cordless Tool Accessories
Bsc Preferred
Black HPL106 HPL10IM HPL10RS LDX112 PSL12 Power Tool Repl. Battery
Mfr # CS-BPX120PX
Zoro # G812422301
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # CS-BPX120PX
- Zoro # G812422301
- Country of Origin Multiple
- Category Cordless Tool Accessories
Description
Replacement compatible with BB BP33-12 Wheelchair Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by BBSpecsReplacement BatteriesPart # AJC-D35SVoltage: 12V 12 Volts Capacity: 35AhTerminals: NBNumber of batteries required for full replacement: 2Chemistry: Sealed Lead Acid AGMLength 7.76 inWidth 5.16 inHeight 6.38 inWeight: 23.6 lbsView Battery Specifications ResourcesReplacing Your Wheelchair BatteryBenefits of Replacement BatteriesWheelchair AGM Battery CareView Wheelchair Battery ResourcesFAQsWhat is the best replacement battery for the BB BP33-12 12V 35Ah Wheelchair Battery?The AJC-D35S-M-0-127856 is the best replacement battery for the BB BP33-12 12V 35Ah Wheelchair Battery. What are the dimensions of the BB BP33-12 12V 35Ah Wheelchair Replacement Battery?The dimensions are L 7.76 x W5.16 x H 6.38 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORINOX SWISS ARMY Multi-Tool, 12 Tools (3.0327.U-X2)
- KRAFT TOOL Handle Adapt Plate, Swivel Action, 2 Hole (CC660)
- DEWALT 1-1/8" x 16" x 18" SDS+ Hammer Bit (DW5469)
- TEKTON Combination Wrench Set, 8-Piece (25-32 mm) (WCB90203)
- MILWAUKEE TOOL Grinder and Battery, Standard Head, 18V DC (2889-20, 48-11-1850)
- ILC Replacement for Milwaukee 48-11-1840 Battery (48-11-1840)
- HUSQVARNA Battery Power DE 110i Bare Tool (DE 110i 36V Dust Extractor)
- DEWALT Jobsite Radio, 12V, 20V, Cordless (DCR028B/DCB203)
- EGO Battery Charger, Li-Ion, 120V (CH2100)
- ILC Replacement for Greenworks 29322 4000mah Battery (29322 4000MAH BATTERY GREENWORKS)
- DEWALT 20V MAX* Compact 3Ah Battery 2-Pack (DCB230-2)
- Bsc Preferred Cordless Tool Accessories