Shop All Cordless Tool Accessories
Bsc Preferred
Black HPL106 HPL10IM HPL10RS LDX112 PSL12 Power Tool Repl. Battery
Mfr # CS-BPX120PH
Zoro # G912422720
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # CS-BPX120PH
- Zoro # G912422720
- Country of Origin Multiple
- Category Cordless Tool Accessories
Description
Replacement compatible with A-BEC Abec Wheelchair Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by A-BECSpecsReplacement BatteriesPart # AJC-D7SVoltage: 12V 12 Volts Capacity: 7AhTerminals: F1Number of batteries required for full replacement: 2Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 2.56 inHeight 3.7 inWeight: 4.5 lbsView Battery Specifications ResourcesReplacing Your Wheelchair BatteryBenefits of Replacement BatteriesWheelchair AGM Battery CareView Wheelchair Battery ResourcesFAQsWhat is the best replacement battery for the A-BEC Abec 12V 7Ah Wheelchair Battery?The AJC-D7S-A-1-112717 is the best replacement battery for the A-BEC Abec 12V 7Ah Wheelchair Battery. What are the dimensions of the A-BEC Abec 12V 7Ah Wheelchair Replacement Battery?The dimensions are L 5.94 x W2.56 x H 3.7 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Slot/Cross Pt Driver Set ESD, 6 Pc (58-0357)
- EAGLE TOOL US Flexible Extension, 36 In. L (EX25036)
- WILTON Master Hammer Kit, Forged 46 HRC Steel (11108)
- HANSON Silver and Deming High Speed Steel Fractional 1/2" Reduced Shank Drill Bit - 19/32" (91138)
- DEWALT 20.0V Lithium-Ion 2.0Ah Battery (DCB203)
- MAKITA Battery/Charger Kit, 18V, w/Die Grinder (BL1840BDC2 + XDG01Z)
- MILWAUKEE TOOL Charger and Wall Plate, 18V, Li-ion, 5 Ah (48-59-1809, 48-22-8486)
- DEWALT Battery, 1.7 Ah Capacity, 20V, 0.8 lb (DCBP034G)
- ILC Replacement for Milwaukee 48-11-1967 Battery (48-11-1967 BATTERY MILWAUKEE)
- ILC Replacement for Dewalt Dw9096 (DW9096 DEWALT)
- MASTER MECHANIC MM 12V Battery (E120)
- Bsc Preferred Cordless Tools