Shop All Line Trimmers & Brush Cutters
Bsc Preferred
Black & Decker CST1100 Type 2 9 Cordless Trimmer Edger 12V 3.2Ah Lawn and Garden Repl. Battery
Mfr # AJC-D3.4S-C-0-157121
Zoro # G412399072
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-D3.4S-C-0-157121
- Zoro # G412399072
- Country of Origin Multiple
- Category Line Trimmers & Brush Cutters
Description
Inforeplacement compatible with Black & Decker CST1100 Type 2 9 Cordless Trimmer Edger Lawn and Garden Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water everIMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by Black & DeckerSpecsReplacement BatteriesPart # AJC-D3.2SVoltage: 12V 12 Volts Capacity: 3.2AhTerminals: F1Chemistry: Sealed Lead Acid AGMLength 5.28 inWidth 2.64 inHeight 2.36 inWeight: 3.1 lbsView Battery Specifications ResourcesReplacing Your Lawn and Garden BatteryBenefits of Replacement BatteriesLawn and Garden AGM Battery CareView Lawn and Garden Battery ResourcesFAQsWhat is the best replacement battery for the Black & Decker CST1100 Type 2 9 Cordless Trimmer Edger 12V 3.2Ah Lawn and Garden Battery?The AJC-D3.4S-C-0-157121 is the best replacement battery for the Black & Decker CST1100 Type 2 9 Cordless Trimmer Edger 12V 3.2Ah Lawn and Garden Battery. What are the dimensions of the Black & Decker CST1100 Type 2 9 Cordless Trimmer Edger 12V 3.2Ah Lawn and Garden Replacement Battery?The dimensions are L 5.28 x W2.64 x H 2.36 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM Dramm 7201577 3036 sq. ft. Metal Stand Oscillating Sprinkler (7201577)
- WINNING TONGUE PLATE 4 Ring Elevator Leverage Bit with Extended Plate 5" (3383-5)
- ECHO Cross Fire Trimmer Line, .095 In. (316095053)
- SUNBELT PRUNER POLE-JAMESON-POLE STORAGE BAG 12.2" x20.55" x3.3" (A-B1ABB6V)
- MILWAUKEE TOOL String Trimmer and Attachments, Straight (2825-21ST,49-16-2718,49-16-2719,49-16-27)
- SENIX 17.7-Inch 26.5 cc 4-Cycle Gas Powered String Trimmer, Straight Shaft, Dual .095 Line and Bump Feed (GTS4QL-L)
- ECHO String Trimmer, Straight, 59" Shaft L (SRM-3020)
- MILWAUKEE TOOL M18 FUEL™ String Trimmer Kit w/ QUIK-LOK™ Attachment Capacity (2825-21ST)
- SKIL String Trimmer Kit, 40V 1P 2.5Ah Battery (LT4818-10)
- ECHO Brush Cutter, 21.1 oz. Tank, ECHO Engine (SRM-2620U)
- GREENGRASS Electric Powered Straight Shaft Corded String Trimmer ; Assorted (GR612242)
- Bsc Preferred Line Trimmers & Brush Cutters