Shop All Cordless Tool Accessories
Bsc Preferred
Black CD12CA CD12CAB CD12CAH CD12CB CD12CE CD431K 2100mAh Power Tool Repl. Battery
Mfr # CS-BPS120PW
Zoro # G912422317
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # CS-BPS120PW
- Zoro # G912422317
- Country of Origin Multiple
- Category Cordless Tool Accessories
Description
Replacement compatible with RiiRoo Licensed Mercedes Benz AMG GLE 63 S Ride-On Toy Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by RiiRooSpecsReplacement BatteriesPart # AJC-C5SVoltage: 6V 6 Volts Capacity: 5AhTerminals: F1Number of batteries required for full replacement: 2Chemistry: Sealed Lead Acid AGMLength 2.76 inWidth 1.85 inHeight 3.98 inWeight: 1.9 lbsView Battery Specifications ResourcesReplacing Your Ride-On Toy BatteryBenefits of Replacement BatteriesRide-On Toy AGM Battery CareView Ride-On Toy Battery ResourcesFAQsWhat is the best replacement battery for the RiiRoo Licensed Mercedes Benz AMG GLE 63 S 6V 5Ah Ride-On Toy Battery?The AJC-C5S-V-2-200694 is the best replacement battery for the RiiRoo Licensed Mercedes Benz AMG GLE 63 S 6V 5Ah Ride-On Toy Battery. What are the dimensions of the RiiRoo Licensed Mercedes Benz AMG GLE 63 S 6V 5Ah Ride-On Toy Replacement Battery?The dimensions are L 2.76 x W1.85 x H 3.98 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Zoeller Z10100117 Sump Pump Drain Hose (Z10100117)
- PROTO Full Polish Combination Wrench 7/8" - 6 Point (J1228H-T500)
- HOUGEN Pilot-2 in.- for 1/2 in. to 11/16 in. 12,000-Series Cutters (10534)
- VIM PRODUCTS VIM Tools Soft Tip Air Hammers (AH100)
- DEWALT FLEXVOLT Jobsite Charger Radio, Bare tool (DCR025)
- MILWAUKEE TOOL M12 REDLITHIUM XC Battery, 12V, 3.0Ah, Extended Capacity (XC), Lithium-Ion (48-11-2402)
- METABO 18.0V Li-Ion Battery and Charger Kit, 5.2Ah Capacity (US625596052)
- MAKITA 18V LXT® Dual Port Charger (DC18RD)
- MILWAUKEE TOOL Rotary Hammer and Grinder (2916-20, 2880-20)
- RIDGID Cordless Tool Accessories, Sngle Port, 18V (140189025)
- MAKITA 12V max CXT® 2.0Ah Battery (BL1021B)
- Bsc Preferred Cordless Tools