Shop All Hex Head Cap Screws
Bsc Preferred
Black Black-Oxide Alloy Steel, 1" L, 10 PK
Mfr # 91266A652
Zoro # G511409887
product price: $14.49
/pk 10, $1.45/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material Black-Oxide Alloy Steel
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91266A652
- Zoro # G511409887
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Material | Black-Oxide Alloy Steel |
Finish | Black |
Description
Made from alloy steel these screws are nearly twice as strong as stainless steel flat head screws. A nylon patch bonded to the threads adds friction to prevent loosening from vibration. Theyre angled under the head to sit flush within countersunk holes. Length is measured from the top of the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-24 x 1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22080)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 1-1/2 in, Zinc Plated Hex Hex Drive (A0360240132Z)
- SABERDRIVE Wood Screw, #9, 1-1/2 in, White Steel Round Head Torx Drive, 143 PK (54095)
- ZORO SELECT Tanged Helical Insert, Free-Running, 7/8"-14 Thrd Sz, 18-8 Stainless Steel (3534-7/8X1.0D)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 100 PK (92210A245)
- BSC PREFERRED silver color 316 Stainless Steel, 1" L (93190A844)
- BSC PREFERRED Zinc-Plated Steel, 1" L, 25 PK (95735A451)
- BSC PREFERRED Steel, 1.5" L, 5 PK (91280A741)
- BSC PREFERRED silver color 1" L, 10 PK (90123A116)
- BSC PREFERRED Steel, 1" L, 50 PK (92865A109)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 6 in L (N04100.087.0600)
- Bsc Preferred Hex Head Cap Screws