Shop All Specialty Rechargeable Batteries
Bsc Preferred
Best SKY5508 SKY5509 SKY5510 SKY5511 5Ah Toy Repl. Battery
Mfr # AJC-D5S-I-0-253069
Zoro # G712412426
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-D5S-I-0-253069
- Zoro # G712412426
- Country of Origin Multiple
- Category Specialty Rechargeable Batteries
Description
Replacement compatible with Aosom Kids Jeep Car 370-038WT 370-038GN 370-03 Ride-On Toy Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by AosomSpecsReplacement BatteriesPart # AJC-C5SVoltage: 6V 6 Volts Capacity: 5AhTerminals: F1Number of batteries required for full replacement: 2Chemistry: Sealed Lead Acid AGMLength 2.76 inWidth 1.85 inHeight 3.98 inWeight: 1.9 lbsView Battery Specifications ResourcesReplacing Your Ride-On Toy BatteryBenefits of Replacement BatteriesRide-On Toy AGM Battery CareView Ride-On Toy Battery ResourcesFAQsWhat is the best replacement battery for the Aosom Kids Jeep Car 370-038WT 370-038GN 370-038BK 6V 5Ah Ride-On Toy Battery?The AJC-C5S-V-2-200699 is the best replacement battery for the Aosom Kids Jeep Car 370-038WT 370-038GN 370-038BK 6V 5Ah Ride-On Toy Battery. What are the dimensions of the Aosom Kids Jeep Car 370-038WT 370-038GN 370-038BK 6V 5Ah Ride-On Toy Replacement Battery?The dimensions are L 2.76 x W1.85 x H 3.98 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for Merits Vision Sport P326A 2 Pack (ML35-12GELMP235)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (41T-5 MW (BK))
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Solder Connector - 25 Pin, Female (DSC-1225)
- PYLE Microphone Stand (PMKSDT25)
- ILC Replacement for Icom Ic-f3161dt 66 RR (IC-F3161DT 66 RR ICOM)
- BATTERY CLERK AJC® Sentry Lite 640 6V 4.5Ah Emergency Light Battery (640-Sentry-Lite-6V-4.5Ah-ELB)
- BATTERY CLERK AJC® Universal Power 6 Volt 4.5 Ah (UB645) 6V 4.5Ah Alarm Battery (6-Volt-4.5-Ah-UB645-Universal-Power-6V-)
- ILC Replacement for Welch-allyn 105631 Battery (105631 BATTERY WELCH-ALLYN)
- MIGHTY MAX BATTERY 12V 7AH Lithium Replacement Battery for Power Sonic PS-1270 (MAX3927728)
- ILC Replacement for Pride Colt Nine Wheelchair AND Mobility Battery (COLT NINE WHEELCHAIR AND MOBILITY BATTERY PRIDE)
- ILC Replacement for Fluke Vt04 Battery (VT04 BATTERY FLUKE)
- Bsc Preferred Specialty Rechargeable Batteries