Shop All Disc Springs
Bsc Preferred
Belleville Spring Lock Washer Zinc-Plated Steel for 3/8 and M10 Screw Size, 25PK
Mfr # 90895A209
Zoro # G211464919
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Thickness 0.035"
- Leg Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 90895A209
- Zoro # G211464919
- Country of Origin China
- Category Disc Springs
Dimensions
Leg Length | 2" |
Details
Material | Zinc-Plated Steel |
Thickness | 0.035" |
Description
These washers have smaller outside diameters than standard spring lock washers to fit neatly under socket head cap screws. Also known as conical washers these have a slightly cupped shape that gives them spring-like flexibility to grip tighter than split and tooth lock washers. They minimize loosening from wear temperature changes and vibration. Serrations on the top and bottom provide extra gripping power. Load-rated Belleville disc springs are also available.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. 10 in. x 34 in. Aluminum Kick Plate (GH-KP1034-AL)
- GLOBAL DOOR CONTROLS Mortise Lock with 31/32" Hookbolt function in Aluminum (TH1102-31/32)
- DETEX Flush Magnetic Switch, Satin SS (MS-1039S)
- EKENA MILLWORK WM133 - 1 3/4"H x 3/4"D x 144"L Panel Flexible Moulding (MLDFWM133X144)
- BSC PREFERRED Steel Belleville Spring Lock Washer Zinc-Plated for 1-1/4 Screw Size 1.280 ID 2-3/4 OD (90127A124)
- BSC PREFERRED Steel Spring Lock Washer Conical DIN 6796 for M12 Size 13 mm ID 29 mm OD, 10PK (93497A200)
- BSC PREFERRED Steel Belleville Spring Lock Washer Zinc-Plated for M8 Screw Size 8.400mm ID 18.000mm OD, 10PK (90127A128)
- BSC PREFERRED Steel Belleville Spring Lock Washer Zinc-Plated Serrated for Number 6 Size 0.142 ID 0.362 OD, 50PK (90127A111)
- BSC PREFERRED Belleville Spring Lock Washer 18-8 Stainless Steel for M7 Screw Size, 5PK (90895A223)
- BSC PREFERRED Belleville Spring Lock Washer 18-8 Stainless Steel for Number 5 and M3 Screw Size, 50PK (90895A005)
- ZORO SELECT Disc Spring, Curved, 0.5,301 SS, PK5 (1UAR1)
- Bsc Preferred Disc Springs