Shop All Disc Springs
Bsc Preferred
Belleville Spring Lock Washer 18-8 Stainless Steel for M18 Screw Size
Mfr # 90895A021
Zoro # G011464621
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Thickness 0.024"
- Leg Length 1"
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90895A021
- Zoro # G011464621
- Country of Origin China
- Category Disc Springs
Dimensions
Leg Length | 1" |
Details
Material | 18-8 Stainless Steel |
Thickness | 0.024" |
Finish | silver color |
Description
These washers have smaller outside diameters than standard spring lock washers to fit neatly under socket head cap screws. Also known as conical washers these have a slightly cupped shape that gives them spring-like flexibility to grip tighter than split and tooth lock washers. They minimize loosening from wear temperature changes and vibration. Serrations on the top and bottom provide extra gripping power. Load-rated Belleville disc springs are also available.18-8 stainless steel washers have good chemical resistance and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Cyrus Whitfield Gray SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0143-SAM)
- ZORO SELECT O-Ring, Viton, 9mm OD, PK25 (1RHR6)
- COMPONENT HARDWARE Door and Butt Hinge (W56-1000)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Passage Lifetime Brass (SDP25CR003)
- BSC PREFERRED Belleville Spring Lock Washer Zinc-Plated Steel for 3/8 and M10 Screw Size, 25PK (90895A209)
- BSC PREFERRED Steel Belleville Spring Lock Washer Zinc-Plated Serrated for Number 6 Size 0.142 ID 0.362 OD, 50PK (90127A111)
- BSC PREFERRED Steel Belleville Spring Lock Washer Serrated Top for 5/8 Screw Size 0.646 ID 1.273 OD, 5PK (90127A035)
- BSC PREFERRED Belleville Spring Lock Washer 18-8 Stainless Steel for Number 5 and M3 Screw Size, 50PK (90895A005)
- BSC PREFERRED Steel Spring Lock Washer Conical DIN 6796 for M12 Size 13 mm ID 29 mm OD, 10PK (93497A200)
- BSC PREFERRED Steel Belleville Spring Lock Washer Zinc-Plated for 1-1/4 Screw Size 1.280 ID 2-3/4 OD (90127A124)
- ZORO SELECT Disc Spring, Belleville, 0.25,302 SS, PK12 (1NED1)
- Bsc Preferred Disc Springs