Shop All Two Way Radio Batteries
Bsc Preferred
Baofeng Two Way Radio Repl. Battery
Mfr # CS-BAF510TW
Zoro # G212422086
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # CS-BAF510TW
- Zoro # G212422086
- Country of Origin Multiple
- Category Two Way Radio Batteries
Description
Replacement compatible with Invacare Zoom HMV 400 Wheelchair Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by InvacareSpecsReplacement BatteriesPart # AJC-D35SVoltage: 12V 12 Volts Capacity: 35AhTerminals: NBNumber of batteries required for full replacement: 2Chemistry: Sealed Lead Acid AGMLength 7.76 inWidth 5.16 inHeight 6.38 inWeight: 23.6 lbsView Battery Specifications ResourcesReplacing Your Wheelchair BatteryBenefits of Replacement BatteriesWheelchair AGM Battery CareView Wheelchair Battery ResourcesFAQsWhat is the best replacement battery for the Invacare Zoom HMV 400 12V 35Ah Wheelchair Battery?The AJC-D35S-M-2-126684 is the best replacement battery for the Invacare Zoom HMV 400 12V 35Ah Wheelchair Battery. What are the dimensions of the Invacare Zoom HMV 400 12V 35Ah Wheelchair Replacement Battery?The dimensions are L 7.76 x W5.16 x H 6.38 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA Two Way Radio, FRS/GMRS, 22 Channels (ACXT545)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Green, 100pk (101301GN)
- ILC Replacement for Fitel S943b Battery (S943B BATTERY FITEL)
- COBRA Headset, Style In Ear, Black (GASV01)
- ILC Replacement for Midland Batt10 Battery (BATT10)
- MIGHTY MAX BATTERY 7.5V 600mAh Replaces Motorola Radius Two Way Radio Battery (MAX3459217)
- MOTOROLA Motorola Ultra High Capacity LI-ION Battery for use with DTR600 & DTR700 Portable Radios (PMNN4578)
- ILC Replacement for HYT Bl1502 Battery (BL1502)
- MIGHTY MAX BATTERY 7.5V 600mAh Battery for Motorola SPIRIT 2-Way Radio (MAX3458879)
- BANSHEE Two Way Radio Battery (QYT-BP279)
- MOTOROLA Battery Pack, Li-Ion, 7.2V, For Motorola (NNTN4970A)
- Bsc Preferred Two Way Radio Batteries