Shop All Ball Screw Flanges & End Blocks
Bsc Preferred
Ball Screw with One Machined End 1-4 Thread Size 4 Feet Long
Mfr # 3405N069
Zoro # G511458144
product price: $1,434.99
/ea
Free Shipping & Returns
$1,434.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10"
- Width 1"
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3405N069
- Zoro # G511458144
- Country of Origin China
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 10" |
Width | 1" |
Details
Material | Alloy Steel |
Description
Internal ball bearings provide smooth low-friction travel in applications that require high speeds accurate positioning and repeatable movement. Also known as single-start ball screws and nuts they have a single thread that runs the length of the screw. They operate with more torque than fast-travel ball screws and nuts. To ensure compatibility select components that have the same thread direction and size. Ball nuts are furnished with a tube to keep ball bearings in place. Do not remove the tube until you are ready to install the nuts onto the screws.Travel distance per turn also known as screw lead is the distance a ball nut moves with one revolution of the ball screw.Ball screws with one machined end fit into an end support and are ready to connect to a motor. To adjust the length the non-machined end can be cut to size.Root diameter indicates the diameter the ball screw will be after machining away the threads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Adapter-Sae To Sae, G60800-1012 (G60800-1012)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Steel (30E527)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X24X20)
- SPEEDAIRE Spring Latch (TT2CU8153G)
- NOOK Screw, 12105 (12105)
- BALLUFF BALLUFF BES00M4 BES 516-3044-G-E4-C-PU-05 (BES00M4 BES 516-3044-G-E4-C-PU-05)
- THOMSON Ball Nut, Ball Circle Dia 0.750 In (8107-448-018)
- THOMSON Ball Screw Flange, Flange Dia 1.620 In (8107-448-007)
- NOOK Screw, 91076 (91076)
- THOMSON Ball Screw Flange, Flange Dia 3.250 In (8110-448-002)
- ISEL 20mm Diameter Ball Screws (211154 0105)
- Bsc Preferred Ball Screw Flanges & End Blocks