Shop All Ball Screw Flanges & End Blocks
Bsc Preferred
Ball Screw with Flange Ball Nut M6 Thread Size 250 mm Long Ball Screw
Mfr # 6638K1
Zoro # G311426053
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 6638K1
- Zoro # G311426053
- Country of Origin China
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 3" |
Width | 2" |
Description
Internal ball bearings provide smooth low-friction travel in applications that require high speeds accurate positioning and repeatable movement. Also known as single-start ball screws and nuts these have a single thread that runs the length of the screw. They operate with more torque than fast-travel ball screws and nuts. To ensure compatibility select components that have the same thread size and travel distance per turn. Ball nuts are furnished with a tube to keep ball bearings in place. Do not remove the tube until you are ready to install the nuts onto the screws.Travel distance per turn also known as screw lead is the distance a ball nut moves with one revolution of the ball screw.Root diameter indicates the diameter the ball screw will be after machining away the threads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE Belt, 2L250 (2L250)
- PRIMEFIT Lincoln Coupler w/ Male Plug, 2PCS (LK1001-2)
- ZORO SELECT QD Bushing, Series SDS, Bore 28mm (SDS28MM)
- MOLINE BEARING Take-Up Brg, 2 7/16 in Bore, Steel Insert (19351207)
- ISEL 25mm Diameter Ball Screws (211145 0200)
- THOMSON Ball Screw, 1.000 In Dia, 48 In L, Steel (190-9104CTL48)
- SANITUBE Rotating Spray Ball (360 Degrees) For Clip On To 1" Tube (SRH-100-360)
- THOMSON Ball Screw, 0.500 In Dia, 48 In L, Steel (190-9096CTL48)
- PEER Flange Unit Cartridge- Four Bolt With Setscrew Locking Insert (UCFC208-24)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-026)
- DEFLECTO WORM DRIVE CLAMP 2PK (MCX4/4)
- Bsc Preferred Linear Motion