Shop All Ball Screw Flanges & End Blocks
Bsc Preferred
Ball-Screw Way Wiper for Round Ball Nut for 1 Ball Screw Diameter
Mfr # 2528N37
Zoro # G811458271
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6"
- Width 3"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 2528N37
- Zoro # G811458271
- Country of Origin China
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 6" |
Width | 3" |
Details
Material | Steel |
Description
Secure a wiper on the end of a ball nut to sweep chips and other contaminants out of the way as it moves across the ball screw. External-mount wipers mount on the outside end of a ball nut.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 9/16 in Bore, 2 in Stroke, Round Body Single Acting (0.56PSR02.00)
- JIE DRIVES Worm Gearbox Size 40, ratio 5, NEMA56C Input (JRWND40-5-56C)
- WESTWARD Grease Fitting, 90 Deg, Sq, 1/8-27, PK5 (5NUG0)
- GATES FleetRunner Heavy Duty Micro-V Belt - Water Pump, K060435HD (K060435HD)
- THOMSON Ball Screw Flange, Flange Dia 2.600 In (8105-448-002)
- EKLIND 5mm Ball Hex-L® Key (18610)
- THOMSON Ball Nut End Block, Bore Dia 20 mm (7824157)
- PEER Flange Unit Standard Four Bolt With Set Screw Locking Insert (UCF206-20)
- THK 22mm 12-3/4in Ball Screw (1DPM2040+331L)
- THOMSON Ball Nut, Ball Circle Dia 1.500 In (8115-448-014)
- DEFLECTO WORM DRIVE CLAMP 2PK (MCX4/4)
- Bsc Preferred Ball Screw Flanges & End Blocks