Shop All Ball Screw Flanges & End Blocks
Bsc Preferred
Ball Screw Right Hand 1-4 Thread Size 4 Feet Long
Mfr # 3405N024
Zoro # G711458234
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10"
- Width 1"
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3405N024
- Zoro # G711458234
- Country of Origin China
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 10" |
Width | 1" |
Details
Material | Alloy Steel |
Description
Internal ball bearings provide smooth low-friction travel in applications that require high speeds accurate positioning and repeatable movement. Also known as single-start ball screws and nuts they have a single thread that runs the length of the screw. They operate with more torque than fast-travel ball screws and nuts. To ensure compatibility select components that have the same thread direction and size. Ball nuts are furnished with a tube to keep ball bearings in place. Do not remove the tube until you are ready to install the nuts onto the screws.Travel distance per turn also known as screw lead is the distance a ball nut moves with one revolution of the ball screw.Root diameter indicates the diameter the ball screw will be after machining away the threads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1/2-XB)
- BROWNING VPS 200 Normal Duty Pillow Block Ball Bearing, 1-1/4in Bore, 4-5/8 to 5-3/8in L Bolt Center-to-Center (767459)
- KHK GEARS Gear Rack (BSR0.5-300)
- LINCOLN Spring Return Hose Reel, 3/8 in Hose Dia, 50 ft Length, 300 psi (83753)
- EKLIND 5mm Ball Hex-L® Key (18610)
- PEER Flange Unit Standard Four Bolt With Set Screw Locking Insert (UCF206-20)
- SANITUBE Spray Ball T316Ss W/ 180 Degree Top Pattern, 1" Od (STC-100-180T)
- THOMSON Ball Screw, 0.750 In Dia, 48 In L, Steel (190-9101CTL48)
- THK Splined 22mm 9-1/2in Ball Screw (1DPM2040+241L)
- THK 22mm 12-3/4in Ball Screw (1DPM2040+331L)
- ISEL 25mm Diameter Ball screw accessories (213700 9004)
- Bsc Preferred Linear Motion