Shop All Ball Screw Flanges & End Blocks
Bsc Preferred
Ball Screw Right Hand 1-1/2-4 Thread Size 4 Feet Long
Mfr # 3405N039
Zoro # G011458255
Free Shipping & Returns
$1,123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
- Width 1"
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 3405N039
- Zoro # G011458255
- Country of Origin China
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 10" |
Width | 1" |
Details
Material | Alloy Steel |
Description
Internal ball bearings provide smooth low-friction travel in applications that require high speeds accurate positioning and repeatable movement. Also known as single-start ball screws and nuts they have a single thread that runs the length of the screw. They operate with more torque than fast-travel ball screws and nuts. To ensure compatibility select components that have the same thread direction and size. Ball nuts are furnished with a tube to keep ball bearings in place. Do not remove the tube until you are ready to install the nuts onto the screws.Travel distance per turn also known as screw lead is the distance a ball nut moves with one revolution of the ball screw.Root diameter indicates the diameter the ball screw will be after machining away the threads.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PALL HC9020FKT4H, Pressure Line, 25 micron, Outside-In (MF0058400)
- PROFESSIONAL PLASTICS Vardex PVC Wire Reinforcd Hose, 1.250 ID X 1.634 OD X 100 FT [Each] (TPVCWIRE1.2X1.634X100FT-VARDEX)
- BUYERS PRODUCTS 3 Spool Directional Control 4-Way Spring Center/4-Way Spring Center/4-Way/PB (HV3111AAAG2ED0)
- TOMPKINS Hydraulic Fitting-Steel16MJ BULKHEAD UNION 90 (2701-16-16)
- ISEL 20mm Diameter Ball Screws (211154 0105)
- THOMSON Ball Screw, 1.000 In Dia, 72 In L, Steel (190-9104CTL72)
- SANITUBE Spray Ball T316Ss W/ 360 Degree Pattern, 1" Od (STC-100-360)
- THOMSON Ball Screw, 0.500 In Dia, 48 In L, Steel (190-9096CTL48)
- THK Rolled Shaft Only 50mm 1000mm Ball Screw (TS5016+1000L)
- NOOK Screw, 11076 (11076)
- THOMSON Ball Screw Flange, Flange Dia 4.940 In (8115-448-002)
- Bsc Preferred Linear Motion