Shop All Ball Screw Flanges & End Blocks
Bsc Preferred
Ball Screw M20 Thread Size 1500 mm Long 16.4 mm Diameter Root
Mfr # 6624K8
Zoro # G511458120
product price: $642.99
/ea
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16"
- Width 3"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 6624K8
- Zoro # G511458120
- Country of Origin China
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 16" |
Width | 3" |
Details
Material | Steel |
Description
Internal ball bearings provide smooth low-friction travel in applications that require high speeds accurate positioning and repeatable movement. Also known as single-start ball screws and nuts these have a single thread that runs the length of the screw. They operate with more torque than fast-travel ball screws and nuts. To ensure compatibility select components that have the same thread size and travel distance per turn. Ball nuts are furnished with a tube to keep ball bearings in place. Do not remove the tube until you are ready to install the nuts onto the screws.Travel distance per turn also known as screw lead is the distance a ball nut moves with one revolution of the ball screw.Root diameter indicates the diameter the ball screw will be after machining away the threads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Service Kit, 3 Pin, 120 VAC, B Series (PS294683BP)
- REELCRAFT Reelcraft, Cord Reel, Triple Outlet GFCI, 100 ft., 15AMP (L 70100 123 9G)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (6736-5)
- DAYTON AC Gearmotor, 62.0 in-lb Max. Torque, 160 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (3XA88)
- THK 22mm 12-3/4in Ball Screw (1DPM2040+331L)
- THOMSON Ball Screw Flange, Flange Dia 2.600 In (8105-448-002)
- ISEL 25mm Diameter Ball screw accessories (213700 9004)
- MILWAUKEE TOOL PULLEY GUARD FRONT (ML28-41-0510)
- THOMSON Ball Screw, 0.375 In Dia, 48 In L, Steel (190-9441CTL48)
- NOOK Screw, 11105 (11105)
- SANITUBE Spray Ball T316Ss W/ 180 Degree Bottom Pattern, 1" Od (STC-100-180B)
- Bsc Preferred Ball Screw Flanges & End Blocks