Shop All Ball Screw Flanges & End Blocks
Bsc Preferred
Ball Screw Fast-Travel 1-1/2-2 Thread 2 Thread Starts 7 Feet Long
Mfr # 3405N128
Zoro # G511458137
product price: $1,873.99
/ea
Free Shipping & Returns
$1,873.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10"
- Width 1"
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3405N128
- Zoro # G511458137
- Country of Origin China
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 10" |
Width | 1" |
Details
Material | Alloy Steel |
Description
Multiple thread channels also known as thread starts create faster linear travel than ball screws with a single thread start. Internal ball bearings provide smooth low-friction travel in applications that require high speeds accurate positioning and repeatable movement. To ensure compatibility select components that have the same thread size and number of thread starts. Ball nuts are furnished with a tube to keep ball bearings in place. Do not remove the tube until you are ready to install the nuts onto the screws.Travel distance per turn also known as screw lead is the distance a ball nut moves with one revolution of the ball screw.Root diameter indicates the diameter the ball screw will be after machining away the threads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Valve, 39.2 CFM, 3.4VA (VFS3110-3DZ)
- COXREELS P-LP-350-HV Performance Spring Rewind Hi-Vis Safety Hose Reel (P-LP-350-HV)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size (SVEAC8-8M)
- AMRAD ENGINEERING ROUND USA-MADE MOTOR RUN CAPACITOR, 45/5 MFD, 370/440 VAC (USA2236)
- NOOK Screw, 91105 (91105)
- EKLIND 4mm Ball Hex-L® Key (18608)
- THOMSON Ball Screw, 1.000 In Dia, 48 In L, Steel (190-9104CTL48)
- ISEL 20mm Diameter Ball screw accessories (21601)
- THK 22mm 12-3/4in Ball Screw (1DPM2040+331L)
- THOMSON Ball Nut, Ball Circle Dia 0.631 In (8106-448-009)
- THOMSON Ball Nut, Ball Circle Dia 1.500 In (8115-448-014)
- Bsc Preferred Ball Screw Flanges & End Blocks