Shop All Uninterruptible Power Supplies (UPS) Accessories
Bsc Preferred
BACK-UPS 6 OUTLETS 450VA 120V BN450M 12V 5Ah UPS Replacement Battery
Mfr # AJC-D5S-F2-I-0-192955
Zoro # G912375255
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-D5S-F2-I-0-192955
- Zoro # G912375255
- Country of Origin Multiple
- Category Uninterruptible Power Supplies (UPS) Accessories
Description
Inforeplacement compatible with BACK-UPS 6 OUTLETS 450VA 120V BN450M UPS Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water everIMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by APCSpecsReplacement BatteriesPart # AJC-D5SVoltage: 12V 12 Volts Capacity: 5AhTerminals: F2Chemistry: Sealed Lead Acid AGMLength 3.54 inWidth 2.76 inHeight 3.98 inWeight: 3.6 lbsView Battery Specifications ResourcesReplacing Your UPS BatteryBenefits of Replacement BatteriesUPS AGM Battery CareView UPS Battery ResourcesFAQsWhat is the best replacement battery for the BACK-UPS 6 OUTLETS 450VA 120V BN450M 12V 5Ah UPS Battery?The AJC-D5S-F2-I-0-192955 is the best replacement battery for the BACK-UPS 6 OUTLETS 450VA 120V BN450M 12V 5Ah UPS Battery. What are the dimensions of the BACK-UPS 6 OUTLETS 450VA 120V BN450M 12V 5Ah UPS Replacement Battery?The dimensions are L 3.54 x W2.76 x H 3.98 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Replacement for Panduit Lcb2-14-q (LCB2-14-Q PANDUIT)
- ALLEN TEL DB9 to DB25 Female Gender Adapter (ATGC9M25F)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 6mm W, Color Black (WL-SW-025-50-BK)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181059)
- BSC PREFERRED APC Back-UPS XS 1500 LCD BX1500LCD 12V 9Ah UPS Replacement Battery (AJC-D9S-S-2-160840)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, 12V DC, 9 Ah, Detachable Cable (RBC17)
- KLEIN TOOLS Mobile Charger with 120W Power Supply (29210)
- APC UPS Battery, Mfr. No. SMT1500RM2U, 48V DC, Detachable Cable (APCRBC133)
- APC UPS Battery, 24V DC, 5 Ah (APCRBC135)
- APC UPS Battery, 96V DC, Detachable Cable (APCRBC152)
- FUNCTIONAL DEVICES-RIB Track Mount, UPS Power Control Center (PSM2RB10)
- Bsc Preferred Power Systems