Shop All Specialty Rechargeable Batteries
Bsc Preferred
APC with Step-Down Transformer SURT6000XLT-1TF3 5Ah Repl. Battery
Mfr # AJC-D5S-S-16-158423
Zoro # G512412268
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # AJC-D5S-S-16-158423
- Zoro # G512412268
- Country of Origin Multiple
- Category Specialty Rechargeable Batteries
Description
Replacement compatible with Optiway Technology 1704 FS Mobility Scooter Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by Optiway TechnologySpecsReplacement BatteriesPart # AJC-D35SVoltage: 12V 12 Volts Capacity: 35AhTerminals: NBNumber of batteries required for full replacement: 2Chemistry: Sealed Lead Acid AGMLength 7.76 inWidth 5.16 inHeight 6.38 inWeight: 23.6 lbsView Battery Specifications ResourcesReplacing Your Mobility Scooter BatteryBenefits of Replacement BatteriesMobility Scooter AGM Battery CareView Mobility Scooter Battery ResourcesFAQsWhat is the best replacement battery for the Optiway Technology 1704 FS 12V 35Ah Mobility Scooter Battery?The AJC-D35S-H-0-107931 is the best replacement battery for the Optiway Technology 1704 FS 12V 35Ah Mobility Scooter Battery. What are the dimensions of the Optiway Technology 1704 FS 12V 35Ah Mobility Scooter Replacement Battery?The dimensions are L 7.76 x W5.16 x H 6.38 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON Addon 8In Displayport Male To Vga Female Black Adapter Cable (DP2VGAA)
- DANTONA Battery 3 Volt Lithium (BR) Dantona Back up Power Battery (COMP-304)
- RAM MOUNTS Replacement for Tessco 793442224768 (793442224768)
- MICROSOFT XBox Series Wireless Controller - Carbon Black (QAT-00001)
- ILC Replacement for Massey Ferguson Zt33 Lawn AND Garden Battery (ZT33 LAWN AND GARDEN BATTERY MASSEY FERGUSON)
- ILC Replacement for Fluke 3524222 Battery (3524222 BATTERY FLUKE)
- MILWAUKEE TOOL Battery Kit, Li-Ion, 12.0 Ah (48-59-1200, 48-11-1880)
- ILC Replacement for Shark Sv780 (SV780 SHARK)
- MAKITA LITHINUM BATTERY 12V 2AMP (MPBL1021B)
- ILC Replacement for Panasonic Ey9021b (EY9021B PANASONIC)
- ILC Replacement for Hetronic 68300520 Battery (68300520 BATTERY HETRONIC)
- Bsc Preferred Specialty Rechargeable Batteries