Shop All Uninterruptible Power Supplies (UPS) Accessories
Bsc Preferred
APC BackUPS 450 PowerStack 450 6V 7Ah UPS Replacement Battery
Mfr # AJC-C7S-F-2-193023
Zoro # G612374992
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-C7S-F-2-193023
- Zoro # G612374992
- Country of Origin Multiple
- Category Uninterruptible Power Supplies (UPS) Accessories
Description
Replacement compatible with Vision CP1270-F2 Sealed Lead Acid Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by VisionSpecsReplacement BatteriesPart # AJC-D7SVoltage: 12V 12 Volts Capacity: 7AhTerminals: F2Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 2.56 inHeight 3.7 inWeight: 4.5 lbsView Battery Specifications ResourcesReplacing Your Sealed Lead Acid BatteryBenefits of Replacement BatteriesSealed Lead Acid AGM Battery CareView Sealed Lead Acid Battery ResourcesFAQsWhat is the best replacement battery for the Vision CP1270-F2 12V 7Ah Sealed Lead Acid Battery?The AJC-D7S-J-1-139454 is the best replacement battery for the Vision CP1270-F2 12V 7Ah Sealed Lead Acid Battery. What are the dimensions of the Vision CP1270-F2 12V 7Ah Sealed Lead Acid Replacement Battery?The dimensions are L 5.94 x W2.56 x H 3.7 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (TR5351)
- INSULTAB Shrink Tubing, 2.5in ID, Black, 10ft (HS-105 2-1/2 Blk 10)
- EATON BUSSMANN Open Fuse Block Cover, J UL Class, 0 to 30A Amp Range, 600V AC/DC Volt Rating (CVR-J-60030)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 2PST, 30 A, NEMA 1 (HNF261)
- BSC PREFERRED APC Back-UPS XS 1500 LCD BX1500LCD 12V 9Ah UPS Replacement Battery (AJC-D9S-S-2-160840)
- APC UPS Battery, 48V DC, Connectors (RBC27)
- SIEMENS UPS Battery, 12N868, 12N869, 12N870, 24V DC, 12 Ah, Detachable Cable (6EP1935-6MF01)
- BATTERY TECHNOLOGY UPS Battery, Apc Br1200G-Fr, Br1200Gi, Br1300G, Br1500G, 24V DC, 9 Ah (APCRBC124-SLA124)
- APC UPS Battery, Mfr. No. SMT1500, 12V DC, 17 Ah, Detachable Cable (RBC7)
- BATTERY TECHNOLOGY UPS Battery, APC UPS, 12V DC (APCRBC132-SLA132)
- KLEIN TOOLS Mobile Charger with 120W Power Supply (29210)
- Bsc Preferred Uninterruptible Power Supplies (UPS) Accessories