Shop All Uninterruptible Power Supplies (UPS) Accessories
Bsc Preferred
APC BackUPS 325 BE325R 12V 3.2Ah UPS Replacement Battery
Mfr # AJC-D3.2S-F-0-193006
Zoro # G912375248
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-D3.2S-F-0-193006
- Zoro # G912375248
- Country of Origin Multiple
- Category Uninterruptible Power Supplies (UPS) Accessories
Description
Replacement compatible with APC BackUPS 325 BE325R UPS Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by APCSpecsReplacement BatteriesPart # AJC-D3.2SVoltage: 12V 12 Volts Capacity: 3.2AhTerminals: F1Chemistry: Sealed Lead Acid AGMLength 5.28 inWidth 2.64 inHeight 2.36 inWeight: 3.1 lbsView Battery Specifications ResourcesReplacing Your UPS BatteryBenefits of Replacement BatteriesUPS AGM Battery CareView UPS Battery ResourcesFAQsWhat is the best replacement battery for the APC BackUPS 325 BE325R 12V 3.2Ah UPS Battery?The AJC-D3.2S-F-0-193006 is the best replacement battery for the APC BackUPS 325 BE325R 12V 3.2Ah UPS Battery. What are the dimensions of the APC BackUPS 325 BE325R 12V 3.2Ah UPS Replacement Battery?The dimensions are L 5.28 x W2.64 x H 2.36 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Time Delay Relay Spdt 10A (RIBD2421C)
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 100 psi, Reverse Action (9013FRG62J35)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Red (XB6AV4GB)
- EATON Surge Protector, 1 Phase, 240V, 1 Poles, 1 (AGDN24010R)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Rbc132 (APCRBC132-SLA132)
- VERTIV Vertiv Liebert Gxt5 288V Battery Replacement Kit For Liebert (GXT5-288VBATKIT)
- APC UPS Battery, Mfr. No. SU1400RM2U, ['12V DC' '110V AC'], Detachable Cable (RBC24)
- BATTERY CLERK AJC® Liftmaster LA500 12V 8Ah UPS Battery (LIFTMASTER-LA500)
- BATTERY TECHNOLOGY Replacement Maintenance-Free Sealed Lead Acid Ups Battery Kit For Apc (APCRBC115-SLA115)
- BATTERY CLERK AJC® LiftMaster LA412 Solar Linear 12V 8Ah UPS Battery (LIFTMASTER-LA412 SOLAR LINEAR)
- VERTIV Gxt4 9Ah 72V Int Batt. For Gxt 3000Va Rt (GXT4-9A72BATKIT)
- Bsc Preferred Uninterruptible Power Supplies (UPS) Accessories