Shop All Uninterruptible Power Supplies (UPS) Accessories
Bsc Preferred
APC BackUPS 280 280BPNP 12V 7Ah UPS Replacement Battery
Mfr # AJC-D7S-F2-F-0-192992
Zoro # G912375231
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-D7S-F2-F-0-192992
- Zoro # G912375231
- Country of Origin Multiple
- Category Uninterruptible Power Supplies (UPS) Accessories
Description
Replacement compatible with APC BackUPS 280 280BPNP UPS Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by APCSpecsReplacement BatteriesPart # AJC-D7SVoltage: 12V 12 Volts Capacity: 7AhTerminals: F2Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 2.56 inHeight 3.7 inWeight: 4.5 lbsView Battery Specifications ResourcesReplacing Your UPS BatteryBenefits of Replacement BatteriesUPS AGM Battery CareView UPS Battery ResourcesFAQsWhat is the best replacement battery for the APC BackUPS 280 280BPNP 12V 7Ah UPS Battery?The AJC-D7S-F2-F-0-192992 is the best replacement battery for the APC BackUPS 280 280BPNP 12V 7Ah UPS Battery. What are the dimensions of the APC BackUPS 280 280BPNP 12V 7Ah UPS Replacement Battery?The dimensions are L 5.94 x W2.56 x H 3.7 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASE8X8X4NK)
- HUBBELL 20A Watertight Receptacle, 6-20R, 250VAC (HBL60W48)
- EATON Ill V-pos Mtn Sel Swtch Lever Style Sil (M22-WLKV-B)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F66W60SS)
- FUNCTIONAL DEVICES-RIB Track Mount, 2.75 UPS Power Control Centr (PSH2C2RB10)
- APC UPS Battery, Mfr. No. SMT1000RM2U, SMC1500-2U, 48V DC, Detachable Cable (APCRBC132)
- CYBERPOWER Ups Replacement Batt Cartridge (RB0690X4A)
- BATTERY CLERK AJC® APC Back-UPSES BE550G 12V 9Ah UPS Battery (APC-BACK-UPSES BE550G)
- SIEMENS UPS Battery, 12N868, 12N869, 24V DC, 2.5 Ah, Detachable Cable (6EP1935-6MD31)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- APC BATT EXT FOR SRT5K/6K RACK (SRT192RMBP)
- Bsc Preferred Power Systems