Shop All Uninterruptible Power Supplies (UPS) Accessories
Bsc Preferred
APC BackUPS 1200 XS1200 12V 9Ah UPS Replacement Battery
Mfr # AJC-D9S-F2-F-2-192969
Zoro # G612375067
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-D9S-F2-F-2-192969
- Zoro # G612375067
- Country of Origin Multiple
- Category Uninterruptible Power Supplies (UPS) Accessories
Description
Replacement compatible with Costzon Kids Truck Ride-On Toy Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by CostzonSpecsReplacement BatteriesPart # AJC-D7SVoltage: 12V 12 Volts Capacity: 7AhTerminals: F1Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 2.56 inHeight 3.7 inWeight: 4.5 lbsView Battery Specifications ResourcesReplacing Your Ride-On Toy BatteryBenefits of Replacement BatteriesRide-On Toy AGM Battery CareView Ride-On Toy Battery ResourcesFAQsWhat is the best replacement battery for the Costzon Kids Truck 12V 7Ah Ride-On Toy Battery?The AJC-D7S-I-0-251682 is the best replacement battery for the Costzon Kids Truck 12V 7Ah Ride-On Toy Battery. What are the dimensions of the Costzon Kids Truck 12V 7Ah Ride-On Toy Replacement Battery?The dimensions are L 5.94 x W2.56 x H 3.7 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.80A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-8/10-R)
- ANCOR Ancor 309102 Heat Shrink Butt Connector 16-14 AWG - 500 Pieces (309102)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (RXM2AB2JD)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-22-YL-100)
- BATTERY CLERK AJC® Power Patrol SEC1075 12V 7Ah UPS Battery (POWER-PATROL SEC1075)
- EATON CUTLER-HAMMER Cutler-Hammer GBK14P Ground Bar (6842959)
- APC UPS Battery, Mfr. No. SUM1500RMXL2U, SMT2200RM2U, SMT3000RM2U, SUM3000RMXL2U, 48V DC (RBC43)
- BATTERY CLERK AJC® Eaton Powerware PW3110-425VA 12V 7Ah UPS Battery (EATON-POWERWARE PW3110-425VA)
- APC APC RBC4 Replacement Battery Cartridge #4 (RBC4)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Bn1250G Br1000G Br1000G-Fr Br1000G-In (APCRBC123-SLA123)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- Bsc Preferred Uninterruptible Power Supplies (UPS) Accessories