Shop All Uninterruptible Power Supplies (UPS) Accessories
Bsc Preferred
APC BackUPS 1200 BX1200 12V 9Ah UPS Replacement Battery
Mfr # AJC-D9S-F2-F-2-192966
Zoro # G612375289
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # AJC-D9S-F2-F-2-192966
- Zoro # G612375289
- Country of Origin Multiple
- Category Uninterruptible Power Supplies (UPS) Accessories
Description
Replacement compatible with APC BackUPS 1200 BX1200 UPS Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by APCSpecsReplacement BatteriesPart # AJC-D9SVoltage: 12V 12 Volts Capacity: 9AhTerminals: F2Number of batteries required for full replacement: 2Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 2.56 inHeight 3.7 inWeight: 5.8 lbsView Battery Specifications ResourcesReplacing Your UPS BatteryBenefits of Replacement BatteriesUPS AGM Battery CareView UPS Battery ResourcesFAQsWhat is the best replacement battery for the APC BackUPS 1200 BX1200 12V 9Ah UPS Battery?The AJC-D9S-F2-F-2-192966 is the best replacement battery for the APC BackUPS 1200 BX1200 12V 9Ah UPS Battery. What are the dimensions of the APC BackUPS 1200 BX1200 12V 9Ah UPS Replacement Battery?The dimensions are L 5.94 x W2.56 x H 3.7 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Fuse Holder, 5 to 10A Amp Range, Not Class Rated UL Class, 2 Poles, Wire Leads (5601000)
- GAMPAK Bush Anti-Short #0 Bg35 (02-55035L)
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 1000 (BT3I-M0)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P1214)
- STANDARD10 THP108 PowerBack Utility Return Alert (ST156121)
- BATTERY CLERK AJC® APC Back-UPSXS1500 XS 1500 12V 7Ah UPS Battery (APC-BACK-UPSXS1500 XS 1500)
- FUNCTIONAL DEVICES-RIB Track Mount, 2.75 UPS Power Control Centr (PSH2C2RB10)
- ZORO SELECT Plug-In Charger, EU, Desktop, 15V DC, Neg (11Y734)
- BATTERY TECHNOLOGY Replacement Maintenance-Free, Sealed Lead Acid Ups Battery Kit (APCRBC105-SLA105)
- BATTERY CLERK AJC® Tripp Lite SU2200RTXL2U 48v version 12V 7Ah UPS Battery (TRIPP LITE-SU2200RTXL2U 48V VERSION)
- BATTERY CLERK AJC® Minuteman PML 9002 12V 7Ah UPS Battery (MINUTEMAN-PML 9002)
- Bsc Preferred Power Systems