Shop All Uninterruptible Power Supplies (UPS) Accessories
Bsc Preferred
APC BackUPS 1000 XS1000 12V 9Ah UPS Replacement Battery
Mfr # AJC-D9S-F2-F-2-192963
Zoro # G912375064
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-D9S-F2-F-2-192963
- Zoro # G912375064
- Country of Origin Multiple
- Category Uninterruptible Power Supplies (UPS) Accessories
Description
Replacement compatible with R&D 5374 Sealed Lead Acid Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by R&DSpecsReplacement BatteriesPart # AJC-C4.5SVoltage: 6V 6 Volts Capacity: 4.5AhTerminals: F1Chemistry: Sealed Lead Acid AGMLength 2.76 inWidth 1.85 inHeight 3.98 inWeight: 1.7 lbsView Battery Specifications ResourcesReplacing Your Sealed Lead Acid BatteryBenefits of Replacement BatteriesSealed Lead Acid AGM Battery CareView Sealed Lead Acid Battery ResourcesFAQsWhat is the best replacement battery for the R&D 5374 6V 4.5Ah Sealed Lead Acid Battery?The AJC-C4.5S-A-0-170592 is the best replacement battery for the R&D 5374 6V 4.5Ah Sealed Lead Acid Battery. What are the dimensions of the R&D 5374 6V 4.5Ah Sealed Lead Acid Replacement Battery?The dimensions are L 2.76 x W1.85 x H 3.98 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA73133)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 4" W (SR-WG-400-5-WT)
- MARTINDALE ELECTRIC Growler, Model I-X, 115V. (GRLRIXA)
- ALLEN TEL Insertion Tool-Data Kit for DB and D Connection (ATD100)
- TRIPP LITE UPS Battery, Select Best, Liebert, Minuteman and Other UPS, 6V DC, 12 Ah (RBC52)
- TORO Toro 7008787 60V Flex-Force Battery Charger (7008787)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 5 Ah, Cabling, F1 Terminal (POWER-PATROL SEC1050)
- APC UPS Battery, APC UPS, 12V DC, 12 Ah, Connectors (RBC4)
- APC Apc Replacement Battery Cartridge #160 (APCRBC160)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (TRIPP LITE-SU2200RTXL2U 48V VERSION)
- SPIRIT 2 To 1 Input Dual Power (DPIV10)
- Bsc Preferred Power Systems