Shop All Uninterruptible Power Supplies (UPS) Accessories
Bsc Preferred
APC Back-UPS RS 500VA 120V BR500 12V 7Ah UPS Replacement Battery
Mfr # AJC-D7S-B-0-149956
Zoro # G412375328
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-D7S-B-0-149956
- Zoro # G412375328
- Country of Origin Multiple
- Category Uninterruptible Power Supplies (UPS) Accessories
Description
Replacement compatible with APC Back-UPS RS 500VA 120V BR500 UPS Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by APCSpecsReplacement BatteriesPart # AJC-D7SVoltage: 12V 12 Volts Capacity: 7AhTerminals: F2Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 2.56 inHeight 3.7 inWeight: 4.5 lbsView Battery Specifications ResourcesReplacing Your UPS BatteryBenefits of Replacement BatteriesUPS AGM Battery CareView UPS Battery ResourcesFAQsWhat is the best replacement battery for the APC Back-UPS RS 500VA 120V BR500 12V 7Ah UPS Battery?The AJC-D7S-B-0-149956 is the best replacement battery for the APC Back-UPS RS 500VA 120V BR500 12V 7Ah UPS Battery. What are the dimensions of the APC Back-UPS RS 500VA 120V BR500 12V 7Ah UPS Replacement Battery?The dimensions are L 5.94 x W2.56 x H 3.7 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYCONN Large Yellow Direct Bury Wire Conn, PK10 (10444)
- KABLE KONTROL Cable Zip Ties 5.5" Inch Long - UV Resistant Nylon - 40 Lbs Tensile Strength - 1000 pc Pack (CT507-BK)
- GAI-TRONICS Weatherproof Amplifier Enclosure Paging Telecommunications Part Accessory, 733001 (733-001)
- PRIME EZ-SET 2-Outlet 24-Hour Digital Outdoor Timer (TNODP23)
- EATON Relay Card - Ms (RELAY-MS)
- BATTERY CLERK AJC® Tripp Lite SU2200RTXL2U 48v version 12V 7Ah UPS Battery (TRIPP LITE-SU2200RTXL2U 48V VERSION)
- APC UPS Battery, Mfr. No. SU1400RM2U, ['12V DC' '110V AC'], Detachable Cable (RBC24)
- FUNCTIONAL DEVICES-RIB Track Mount, UPS Power Control Center (PSM2RB10)
- BATTERY CLERK AJC® LiftMaster LA412 Solar Linear 12V 8Ah UPS Battery (LIFTMASTER-LA412 SOLAR LINEAR)
- VERTIV Liebert Gxt5 288V Ebc (GXT5-EBC288VRT4U)
- GE FANUC Hhm Battery Charger 115/230V-Ac 150Ma 15V-Dc Ac To Dc Power Supply (IC660BCM501B)
- Bsc Preferred Power Systems