Shop All Uninterruptible Power Supplies (UPS) Accessories
Bsc Preferred
APC Back-UPS RS 1500VA BR1500 12V 7Ah UPS Replacement Battery
Mfr # AJC-D7S-B-0-149955
Zoro # G612375029
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-D7S-B-0-149955
- Zoro # G612375029
- Country of Origin Multiple
- Category Uninterruptible Power Supplies (UPS) Accessories
Description
Replacement compatible with APC Back-UPS RS 1500VA BR1500 UPS Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by APCSpecsReplacement BatteriesPart # AJC-D7SVoltage: 12V 12 Volts Capacity: 7AhTerminals: F2Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 2.56 inHeight 3.7 inWeight: 4.5 lbsView Battery Specifications ResourcesReplacing Your UPS BatteryBenefits of Replacement BatteriesUPS AGM Battery CareView UPS Battery ResourcesFAQsWhat is the best replacement battery for the APC Back-UPS RS 1500VA BR1500 12V 7Ah UPS Battery?The AJC-D7S-B-0-149955 is the best replacement battery for the APC Back-UPS RS 1500VA BR1500 12V 7Ah UPS Battery. What are the dimensions of the APC Back-UPS RS 1500VA BR1500 12V 7Ah UPS Replacement Battery?The dimensions are L 5.94 x W2.56 x H 3.7 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Enclosure, Push Button (PB4)
- EATON ExtendedPushButton, Black, Green, Red, 22mm (M22-DH-X-SRG)
- DAYTON Control Transformer, 350 VA, 80 °C, 12/24V AC, 120V AC (31EJ01)
- MACROMATIC Alternating Relay, DPDT, 120VAC, 10A, 8 Pin (ARP120A3R)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Rbc132 (APCRBC132-SLA132)
- APC UPS Battery, Mfr. No. BR1000, 24V DC, Detachable Cable (RBC32)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Bn1250G Br1000G Br1000G-Fr Br1000G-In (APCRBC123-SLA123)
- ALTRONIX 2.5A Power Supply, Converts a low AC Input to 6VDC or 12VDC (SMP3ET)
- VERTIV Gxt4 48V Rt Ebc W/ Rmkit For 500-2Kva Rt (GXT4-48VBATT)
- APC UPS Battery, Mfr. No. SMT1500, 48V DC, Detachable Cable (RBC7)
- BATTERY CLERK AJC® Power Rite PRB127 12V 7Ah UPS Battery (POWER-RITE PRB127)
- Bsc Preferred Power Systems