Shop All Uninterruptible Power Supplies (UPS) Accessories
Bsc Preferred
APC BACK-UPS PRO 500VA BP500U 12V 8Ah UPS Replacement Battery
Mfr # AJC-D8S-P-0-135365
Zoro # G912375040
$41.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # AJC-D8S-P-0-135365
- Zoro # G912375040
- Country of Origin Multiple
- Category Uninterruptible Power Supplies (UPS) Accessories
Description
Replacement compatible with APC BACK-UPS PRO 500VA BP500U UPS Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by APCSpecsReplacement BatteriesPart # AJC-D8SVoltage: 12V 12 Volts Capacity: 8AhTerminals: F2Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 2.56 inHeight 3.7 inWeight: 5.5 lbsView Battery Specifications ResourcesReplacing Your UPS BatteryBenefits of Replacement BatteriesUPS AGM Battery CareView UPS Battery ResourcesFAQsWhat is the best replacement battery for the APC BACK-UPS PRO 500VA BP500U 12V 8Ah UPS Battery?The AJC-D8S-P-0-135365 is the best replacement battery for the APC BACK-UPS PRO 500VA BP500U 12V 8Ah UPS Battery. What are the dimensions of the APC BACK-UPS PRO 500VA BP500U 12V 8Ah UPS Replacement Battery?The dimensions are L 5.94 x W2.56 x H 3.7 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 30 A, NEMA 1 (DH361FGK)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 4A, 250V AC, Non-Indicating (FRN-R-4)
- KILLARK Weatherproof Electrical Box, 28 cu in, FD Box, 1 Gang, Malleable Iron, Rectangular (FD-1M)
- A E S INDUSTRIES HOSE FERRULE 11/16" (AD7329)
- FUNCTIONAL DEVICES-RIB Track Mount, 2.75 UPS Power Control Centr (PSH2C2RB10-L)
- APC Apc Replacement Battery Cartridge #161 (APCRBC161)
- APC UPS Battery, Mfr. No. SMT1000, 24V DC, Detachable Cable (RBC6)
- APC SMART-UPS SRT 19 RAIL KIT (SRTRK4)
- BATTERY CLERK AJC® Liftmaster LA500 12V 8Ah UPS Battery (LIFTMASTER-LA500)
- APC UPS Battery, Mfr. No. SMX48RMBP2U, SMX1500RM2U, SMX1500RM2UNC, 48V DC, Detachable Cable (APCRBC115)
- SHINNICHI DENNETSU 30In 10Kw 480V-Ac Immersion Heater (PUS)
- Bsc Preferred Uninterruptible Power Supplies (UPS) Accessories