Shop All Uninterruptible Power Supplies (UPS) Accessories
Bsc Preferred
APC Back-UPS Back-UPS XS1000 BX1000G 12V 8Ah UPS Replacement Battery
Mfr # AJC-D8S-I-0-115540
Zoro # G912375149
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-D8S-I-0-115540
- Zoro # G912375149
- Country of Origin Multiple
- Category Uninterruptible Power Supplies (UPS) Accessories
Description
Replacement compatible with APC Back-UPS Back-UPS XS1000 BX1000G UPS Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by APCSpecsReplacement BatteriesPart # AJC-D8SVoltage: 12V 12 Volts Capacity: 8AhTerminals: F2Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 2.56 inHeight 3.7 inWeight: 5.5 lbsView Battery Specifications ResourcesReplacing Your UPS BatteryBenefits of Replacement BatteriesUPS AGM Battery CareView UPS Battery ResourcesFAQsWhat is the best replacement battery for the APC Back-UPS Back-UPS XS1000 BX1000G 12V 8Ah UPS Battery?The AJC-D8S-I-0-115540 is the best replacement battery for the APC Back-UPS Back-UPS XS1000 BX1000G 12V 8Ah UPS Battery. What are the dimensions of the APC Back-UPS Back-UPS XS1000 BX1000G 12V 8Ah UPS Replacement Battery?The dimensions are L 5.94 x W2.56 x H 3.7 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, C Series 80A, 2 Pole, 120/240V AC (7256)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13, Electrical Connection: Pre-Wired Cable (ZCMD21L2)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Black (DRS20BLKTR)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54N2)
- SEACHOICE Seachoice 11901 12 V On-Off Push-Pull Switch (8093080)
- APC Apc Replacement Battery Cartridge #161 (APCRBC161)
- EREPLACEMENTS Erplcmnts Repl Rbc4 Batt (SLA4-ER)
- APC APC RBC2 Replacement Battery Cartridge #2 (RBC2)
- VERTIV Gxt4 9Ah 72V Int Batt. For Gxt 3000Va Rt (GXT4-9A72BATKIT)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Rbc133 (APCRBC133-SLA133)
- CYBERPOWER 1000Va Online Ups With Snmp (OL1000RTXL2UN)
- Bsc Preferred Uninterruptible Power Supplies (UPS) Accessories