Shop All Uninterruptible Power Supplies (UPS) Accessories
Bsc Preferred
APC Back-UPS 800 12V 8Ah UPS Replacement Battery
Mfr # AJC-D8S-M-2-121548
Zoro # G912375101
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-D8S-M-2-121548
- Zoro # G912375101
- Country of Origin Multiple
- Category Uninterruptible Power Supplies (UPS) Accessories
Description
Replacement compatible with APC Back-UPS 800 UPS Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by APCSpecsReplacement BatteriesPart # AJC-D8SVoltage: 12V 12 Volts Capacity: 8AhTerminals: F2Number of batteries required for full replacement: 2Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 2.56 inHeight 3.7 inWeight: 5.5 lbsView Battery Specifications ResourcesReplacing Your UPS BatteryBenefits of Replacement BatteriesUPS AGM Battery CareView UPS Battery ResourcesFAQsWhat is the best replacement battery for the APC Back-UPS 800 12V 8Ah UPS Battery?The AJC-D8S-M-2-121548 is the best replacement battery for the APC Back-UPS 800 12V 8Ah UPS Battery. What are the dimensions of the APC Back-UPS 800 12V 8Ah UPS Replacement Battery?The dimensions are L 5.94 x W2.56 x H 3.7 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF430L1)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4971NM)
- NVENT HOFFMAN Conduit Hole Seal, 4.12 In Hole, Steel (AS350)
- HUBBELL 20A Twist-Lock Connector 4P 5W 277/480VAC L22-20R BK/WT (HBL2523)
- APC BATT EXT FOR SRT5K/6K RACK (SRT192RMBP)
- APC Abc Apc Replacement Batt Su1400/Net Su700Xl/Xlnet Su100 (RBC7)
- EREPLACEMENTS Rep Bat 23 For Apc Rbc23 (SLA23-ER)
- EATON Relay Card - Ms (RELAY-MS)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Br1200G-Fr Br1200Gi Br1300G Br1500G, (APCRBC124-SLA124)
- STANDARD10 THP108 PowerBack Utility Return Alert (ST156121)
- SEACHOICE Seachoice 11901 12 V On-Off Push-Pull Switch (8093080)
- Bsc Preferred Uninterruptible Power Supplies (UPS) Accessories