Shop All Uninterruptible Power Supplies (UPS) Accessories
Bsc Preferred
APC APC BACK UPS SMC1500C 1500VA 120V 12V 12Ah UPS Replacement Battery
Mfr # AJC-D12S-I-0-192875
Zoro # G612375449
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-D12S-I-0-192875
- Zoro # G612375449
- Country of Origin Multiple
- Category Uninterruptible Power Supplies (UPS) Accessories
Description
Replacement compatible with Eaton Prestige 1250 UPS Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by EatonSpecsReplacement BatteriesPart # AJC-D5SVoltage: 12V 12 Volts Capacity: 5AhTerminals: F2Number of batteries required for full replacement: 5Chemistry: Sealed Lead Acid AGMLength 3.54 inWidth 2.76 inHeight 3.98 inWeight: 3.6 lbsView Battery Specifications ResourcesReplacing Your UPS BatteryBenefits of Replacement BatteriesUPS AGM Battery CareView UPS Battery ResourcesFAQsWhat is the best replacement battery for the Eaton Prestige 1250 12V 5Ah UPS Battery?The AJC-D5S-R-5-162304 is the best replacement battery for the Eaton Prestige 1250 12V 5Ah UPS Battery. What are the dimensions of the Eaton Prestige 1250 12V 5Ah UPS Replacement Battery?The dimensions are L 3.54 x W2.76 x H 3.98 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Blue color - Nylon - 50 Lbs Tensile Strength (CT261CL-BLUE)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- HUBBELL WIRING DEVICE-KELLEMS Pendant Push Button Station, NO/NC, Yellow (CPB20)
- ROBERTSHAW Class 2 Transformer, 40 VA, NEMA 1, Not Rated, 24V AC, 208/240V AC (620-404)
- TRIPP LITE Replacement for Tripp Lite Bp48v27-2us (BP48V27-2US TRIPP LITE)
- APC UPS Battery, Mfr. No. BR1000, 24V DC, Detachable Cable (RBC32)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 750 VA, 420 J (AVR750U)
- BATTERY CLERK AJC® Amstron AP-640F1 6V 4.5Ah UPS Battery (AMSTRON-AP-640F1)
- APC SMART-UPS SRT 19 RAIL KIT (SRTRK4)
- BATTERY CLERK AJC® APC Back-UPSES BE550G 12V 9Ah UPS Battery (APC-BACK-UPSES BE550G)
- PHOENIX CONTACT Battery Pack Ups Components and Accessory (UPS-BAT/VRLA/24DC/7.2AH)
- Bsc Preferred Power Systems