Shop All U-Bolts
Bsc Preferred
Aluminum U-Bolt 5/16-18 Thread Size 3 ID
Mfr # 3035T55
Zoro # G111424037
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Aluminum
- Thread Length 3"
- Width Across Centers of Tips 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3035T55
- Zoro # G111424037
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Length | 3" |
Width Across Centers of Tips | 2" |
Details
Material | Aluminum |
Finish | Aluminum |
Description
Stronger than routing clamps and hangers U-bolts support heavy pipe tube and conduit from ceilings walls and poles. Aluminum U-bolts are lighter weight and more corrosion resistant than steel U-bolts but aren't as strong.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Flat Washer, Fits Bolt Size 3/4" , Steel Armor Coat Finish, 20 PK (UST236045)
- NATIONAL HARDWARE Round U-Bolt, 1/4", 1-1/8 in Wd, 2-1/4 in Ht, Zinc Plated Stainless Steel (N222-083)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #10 Bronze, Bronze Finish, 50 PK (61924)
- ZORO SELECT M8-1.25 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 400 PK (M835D7985A)
- BSC PREFERRED Square U-Bolt Zinc-Plated Steel 3/8-16 Thread 7 Inside Width 10-5/8 High (3060T69)
- HAMPTON Hampton 02-3452-501 Square Bend U-Bolt Zince 0.312 x 2 x 4.75 in. - pack of 10 (58295)
- NATIONAL HARDWARE Round U-Bolt, 3/8", Zinc Plated (N222-349)
- NATIONAL MFG/SPECTRUM BRANDS HHI Square U-Bolt, 5/16 in, 2 in Wd, 3 in Ht, Zinc Plated Stainless Steel (N222-356)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 in Wd, 3 5/8 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.037.0250)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 in Wd, 4 3/4 in Ht, Zinc Plated Steel (U17243.031.0151)
- ZORO SELECT Round U-Bolt, 5/8"-11, 6 3/4 in Wd, 9 1/2 in Ht, Plain Steel (U17272.062.0600)
- Bsc Preferred U-Bolts