Shop All Double-Ended Rods & Studs
Bsc Preferred
Aluminum Turnbuckle-Style Connecting Rod M5 x 0.80 mm Thread 76 mm Overall Length
Mfr # 8420K109
Zoro # G711461876
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Threaded Rod Material Aluminum
- Base Width 1"
- Color Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 8420K109
- Zoro # G711461876
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Length | 6" |
Base Width | 1" |
Details
Threaded Rod Material | Aluminum |
Color | Aluminum |
Description
Similar to turnbuckles these rods have right-hand threads on one end and left-hand threads on the other so you can make a linkage that adjusts for tension. Add right- and left-hand threaded rod ends to build your linkages. Rods have a hex-shaped body so you can adjust them with a wrench.Aluminum rods are lightweight and have good corrosion resistance.Note: The end with the left-hand threads is marked with a groove.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 3/8"-16, Zinc Alloy, Zinc Plated, 11/32 in Ht, 1-1/2 in Max Wing Span, 20 PK (4CAT2)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 50 PK (M55050.040.0014)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 25 PK (M51010.120.0030)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 1/2 in L, 0.378 in Insert Dia., 0.378 in Tapered End Dia., Brass (1GTL8)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 5/8-11 Thread 3 Long (91563A306)
- BSC PREFERRED Threaded on Both Ends Stud 316 Stainless Steel M8 x 1.25mm Size 22mm and 10mm Thread Len 40mm Long (5580N123)
- BSC PREFERRED Left-Hand to Right-Hand Male Thread Adapter Black-Oxide Steel 1/2-13 Thread 6 Long (94455A433)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 1/2-13 Thread 3 Long (91563A224)
- ZORO SELECT Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 75 mm, Steel, Plain, 50 PK (M21520.160.0055)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 2 in, Steel, Black Oxide, 2 PK (40302)
- ZORO SELECT Double-End Threaded Stud, M24-3mm Thread to M24-3mm Thread, 90 mm, Steel, Plain, 10 PK (M21520.240.0060)
- Bsc Preferred Double-Ended Rods & Studs