Shop All Double-Ended Rods & Studs
Bsc Preferred
Aluminum Turnbuckle-Style Connecting Rod 10-32 Thread 4 Overall Length
Mfr # 8420K11
Zoro # G411639667
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 8420K11
- Zoro # G411639667
- Country of Origin China
- Category Double-Ended Rods & Studs
Description
Similar to turnbuckles these rods have right-hand threads on one end and left-hand threads on the other so you can make a linkage that adjusts for tension. Add right- and left-hand threaded rod ends to build your linkages. Rods have a hex-shaped body so you can adjust them with a wrench.Aluminum rods are lightweight and have good corrosion resistance.Note: The end with the left-hand threads is marked with a groove.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 5500 PK (0824DPF17)
- HILLMAN No. 14 X 1 in. L Phillips Pan Head Sheet Metal Screws 6 pk, 10PK (5525)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK (U07410.031.0200)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 10 PK (HX08120900-010P2)
- BSC PREFERRED Threaded on Both Ends Stud 316 Stainless Steel M8 x 1.25mm Size 22mm and 10mm Thread Len 40mm Long (5580N123)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 1/2-13 Thread 3 Long (91563A224)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 5/8-11 Thread 3 Long (91563A306)
- BSC PREFERRED Left-Hand to Right-Hand Male Thread Adapter Black-Oxide Steel 1/2-13 Thread 6 Long (94455A433)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 65 mm, Steel, Black Oxide, 2 PK (60352)
- ZORO SELECT Double-End Threaded Rod, 5/8"-18 Thread to 5/8"-18 Thread, 18 in, Aluminum, Plain (LINK62518EA)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 5 in, Steel, Black Oxide, 2 PK (40508)
- Bsc Preferred Double-Ended Rods & Studs