Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Aluminum Threaded Rod 3/8-24 Thread Size 3 Long, 5PK
Mfr # 93225A407
Zoro # G411417326
product price: $33.15
/pk 5, $6.63/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material 6061 Aluminum
- Threaded Rod Color Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 93225A407
- Zoro # G411417326
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | 6061 Aluminum |
Threaded Rod Color | Aluminum |
Description
One-third the weight of steel aluminum threaded rods resist corrosion in wet environments and are nonmagnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (N04104.100.0400)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M55050.080.0012)
- ZORO SELECT 1/4"-20 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0037)
- TAMPER-PRUF SCREWS #10-24 x 1-1/2 in Torx Button Machine Screw, Zinc Plated Steel, 50 PK (400280)
- BSC PREFERRED Low-Strength Steel Threaded Rod M8 x 1.25 mm Thread Size 500 mm Long (90435A204)
- BSC PREFERRED Medium-Strength Left-Hand Threaded Rod Grade B7 Steel 3/4-16 Thread Size 1 Foot Long (95625A311)
- BSC PREFERRED Low-Strength Zinc-Plated Steel Threaded Rod M10 x 1.5 mm Thread Size 60 mm Long (94595A431)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod 1/4-28 Thread Size 1 Foot Long (98804A108)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod M8 x 1.25 mm Thread Size 35 mm Long (93675A504)
- BSC PREFERRED High-Strength Steel Threaded Rod 1/4-20 Thread Size 6 Long (90322A654)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 2 ft, Steel, Grade A, Plain Finish (U20200.043.2400)
- Bsc Preferred Fully-Threaded Rods & Studs