Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Aluminum Threaded Rod 1/4-20 Thread Size 4 Long, 10PK
Mfr # 93225A874
Zoro # G311416863
product price: $30.39
/pk 10, $3.04/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material 6061 Aluminum
- Threaded Rod Color Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 93225A874
- Zoro # G311416863
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | 6061 Aluminum |
Threaded Rod Color | Aluminum |
Description
One-third the weight of steel aluminum threaded rods resist corrosion in wet environments and are nonmagnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-3/4" L, PK50 (WWG-CPS-037)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03267)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 30 mm Shaft Dia, 25 PK (DSH-30ST PA)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 10 PK (08202)
- BSC PREFERRED High-Strength Steel Threaded Rod Zinc Yellow-Chromate Plated 1/2-13 Thread Size 8 Long (3313N773)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod M10 x 1.5 mm Thread Size 60 mm Long (93805A431)
- BSC PREFERRED High-Strength Steel Threaded Rod 1/2-13 Thread Size 8 Long (90322A154)
- BSC PREFERRED Super-Corrosion-Resistant 316 Stainless Steel Threaded Rod 1/4-28 Thread Size 1 Foot Long (93250A060)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod M18 x 2.5 mm Thread Size 1 M Long (90024A130)
- BSC PREFERRED Medium-Strength Threaded Rod Grade B16 Steel 3/4-10 Thread Size 8 Long (95456A866)
- ZORO SELECT Threaded Stud, Plain Finish, 40 PK (U22534.087.0500)
- Bsc Preferred Fully-Threaded Rods & Studs