Shop All Rivet Nuts
Bsc Preferred
Aluminum Heavy-Duty Rivet Nut M8x1.25 Internal Thread 3.8 - 7.9 mm Material Thickness, 10PK
Mfr # 94020A395
Zoro # G511425634
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 94020A395
- Zoro # G511425634
- Country of Origin China
- Category Rivet Nuts
Description
These rivet nuts are one-third the weight of steel rivet nuts and mildly corrosion resistant. A ribbed body holds the nut in place so it won't turn when tightening a screw. Also known as blind inserts they can be installed when you have access to only one side of the material. Install in a drilled hole using a rivet nut tool. The tool collapses the nut creating a backside flange that holds the nut to the material. Length is measured from under the flange. Installed length is the maximum length of the barrel when installed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (77443)
- HILLMAN Hillman Fasteners 48422 3.5 in. X No. 10; Star Drive Deck Screws; Tan (196200)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.688 in Ht, 2-1/2 in Max Wing Span, 10 PK (0-DE-805A87-)
- ZORO SELECT Set Screw, M5 x 0.80mm, 14mm L, PK100 (M51250.050.0014)
- BSC PREFERRED Metric Low-Profile Rivet Nut Tin-Zinc-Plated Steel M8x1.25 Internal Thread 15.2mm Long, 10PK (91230A011)
- BSC PREFERRED Zinc-Plated Steel Heavy-Duty Rivet Nut Closed End M6 x 1 mm Thread 25.5 mm Installed Length, 10PK (98280A510)
- BSC PREFERRED 18-8 Stainless Steel Heavy-Duty Rivet Nut M5 x .80 Internal Thread .5-3.0mm Material Thickness, 10PK (97467A639)
- BSC PREFERRED Aluminum Heavy-Duty Rivet Nut M6 x 1 Internal Thread .7 - 4.2 mm Material Thickness, 25PK (94020A383)
- BSC PREFERRED Screw-to-Install Rivet Nuts Zinc-Plated Steel 6-32 Thread Size for 0.188-0.375 Thickness, 25PK (90186A311)
- BSC PREFERRED Locking Rivet Nut Aluminum 1/4-20 Internal Thread .027 - .165 Thick, 10PK (94430A442)
- STANLEY ENGINEERED FASTENING Rivet Nut, 1/4"-20 Thread Size, 1.051 in L, Rubber, 10 PK (347068/388)
- Bsc Preferred Rivet Nuts